承認されたベンダーの肩付きネジ六角
形式 | モデル | ドライブサイズ | 頭径 | 頭の高さ | 材料 | 最小 抗張力 | ロックウェル硬度 | ねじ頭径 | 肩径 | 価格 | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 5MMN9 | 1 / 4 " | 3 / 4 " | 5 / 16 " | 416ステンレススチール | 123,000のプサイ | 26 | - | 1 / 2 " | ¥11,445 | |
B | 5MMP0 | 1 / 4 " | 3 / 4 " | 5 / 16 " | 416ステンレススチール | 123,000のプサイ | 26 | - | 1 / 2 " | ¥10,574 | |
C | 5MMN8 | 1 / 4 " | 3 / 4 " | 5 / 16 " | 416ステンレススチール | 123,000のプサイ | 26 | - | 1 / 2 " | ¥10,387 | |
D | U51044.050.0075 | 1 / 4 " | 3 / 4 " | 5 / 16 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | 0.729〜0.750インチ | 1 / 2 " | ¥4,887 | |
E | U51044.050.0050 | 1 / 4 " | 3 / 4 " | 5 / 16 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | 0.729〜0.750インチ | 1 / 2 " | ¥4,303 | |
F | 5MMP1 | 1 / 4 " | 3 / 4 " | 5 / 16 " | 416ステンレススチール | 123,000のプサイ | 26 | - | 1 / 2 " | ¥11,445 | |
G | U51044.050.0100 | 1 / 4 " | 3 / 4 " | 5 / 16 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | 0.729〜0.750インチ | 1 / 2 " | ¥10,223 | |
H | U51044.050.0062 | 1 / 4 " | 3 / 4 " | 5 / 16 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | 0.729〜0.750インチ | 1 / 2 " | ¥4,834 | |
I | 5MMK2 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | - | 1 / 4 " | ¥4,226 | |
J | 5MMP5 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | - | 1 / 4 " | ¥3,691 | |
K | 5MMR1 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | - | 1 / 4 " | ¥5,297 | |
L | 24。 Oct 4429 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 116,000のプサイ | B95からB100 | - | 1 / 4 " | ¥4,137 | |
M | 5MMP8 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | - | 1 / 4 " | ¥4,369 | |
N | 24。 Oct 4435 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 116,000のプサイ | B95からB100 | - | 1 / 4 " | ¥9,590 | |
O | 5MMP2 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | - | 1 / 4 " | ¥4,751 | |
P | 24。 Oct 4426 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 116,000のプサイ | B95からB100 | - | 1 / 4 " | ¥5,259 | |
Q | 24。 Oct 4433 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 116,000のプサイ | B95からB100 | - | 1 / 4 " | ¥7,783 | |
R | 5MMP6 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | - | 1 / 4 " | ¥2,545 | |
S | 5MMK4 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | - | 1 / 4 " | ¥4,647 | |
T | 5MMR3 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | - | 1 / 4 " | ¥6,443 | |
U | 5MMJ5 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | - | 1 / 4 " | ¥3,174 | |
V | 5MMK1 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | - | 1 / 4 " | ¥3,793 | |
W | 5MMJ9 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | - | 1 / 4 " | ¥3,495 | |
X | 5MMP9 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | - | 1 / 4 " | ¥4,696 | |
Y | 5MMJ6 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | - | 1 / 4 " | ¥3,149 | |
Z | 5MMJ8 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | - | 1 / 4 " | ¥3,251 | |
A1 | 5MMK3 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | - | 1 / 4 " | ¥4,335 | |
B1 | 5MMP3 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | - | 1 / 4 " | ¥4,328 | |
C1 | 24。 Oct 4427 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 116,000のプサイ | B95からB100 | - | 1 / 4 " | ¥4,156 | |
D1 | 5MMR2 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | - | 1 / 4 " | ¥5,735 | |
E1 | 24。 Oct 4430 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 116,000のプサイ | B95からB100 | - | 1 / 4 " | ¥5,599 | |
F1 | 24。 Oct 4436 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 116,000のプサイ | B95からB100 | - | 1 / 4 " | ¥9,573 | |
G1 | 5MMK0 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | - | 1 / 4 " | ¥3,510 | |
H1 | 5MMP7 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | - | 1 / 4 " | ¥6,991 | |
I1 | 24。 Oct 4431 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 116,000のプサイ | B95からB100 | - | 1 / 4 " | ¥6,693 | |
J1 | 5MMJ7 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | - | 1 / 4 " | ¥2,896 | |
K1 | 24。 Oct 4432 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 116,000のプサイ | B95からB100 | - | 1 / 4 " | ¥7,065 | |
L1 | 24。 Oct 4428 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 116,000のプサイ | B95からB100 | - | 1 / 4 " | ¥5,631 | |
M1 | 5MMP4 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | - | 1 / 4 " | ¥7,594 | |
N1 | 24。 Oct 4434 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 116,000のプサイ | B95からB100 | - | 1 / 4 " | ¥8,234 | |
O1 | 5MMR0 | 1 / 8 " | 3 / 8 " | 3 / 16 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | - | 1 / 4 " | ¥4,915 | |
P1 | U51044.037.0037 | 3 / 16 " | 9 / 16 " | 1 / 4 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | 0.543〜0.562インチ | 3 / 8 " | ¥2,231 | |
Q1 | 5MMN6 | 3 / 16 " | 9 / 16 " | 1 / 4 " | 416ステンレススチール | 123,000のプサイ | 26 | - | 3 / 8 " | ¥6,993 | |
R1 | U51044.037.0050 | 3 / 16 " | 9 / 16 " | 1 / 4 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | 0.543〜0.562インチ | 3 / 8 " | ¥2,316 | |
S1 | 5MMN4 | 3 / 16 " | 9 / 16 " | 1 / 4 " | 416ステンレススチール | 123,000のプサイ | 26 | - | 3 / 8 " | ¥7,261 | |
T1 | 5MMN7 | 3 / 16 " | 9 / 16 " | 1 / 4 " | 416ステンレススチール | 123,000のプサイ | 26 | - | 3 / 8 " | ¥7,486 | |
U1 | U51044.037.0031 | 3 / 16 " | 9 / 16 " | 1 / 4 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | 0.543〜0.562インチ | 3 / 8 " | ¥2,613 | |
V1 | 5MMN5 | 3 / 16 " | 9 / 16 " | 1 / 4 " | 416ステンレススチール | 123,000のプサイ | 26 | - | 3 / 8 " | ¥6,440 | |
W1 | U51044.037.0062 | 3 / 16 " | 9 / 16 " | 1 / 4 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | 0.543〜0.562インチ | 3 / 8 " | ¥6,003 | |
X1 | 5MML5 | 5 / 32 " | 1 / 2 " | 7 / 32 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | - | 3 / 8 " | ¥3,765 | |
Y1 | U51044.031.0037 | 5 / 32 " | 1 / 2 " | 7 / 32 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | 0.419〜0.438インチ | 5 / 16 " | ¥699 | |
Z1 | U51044.031.0050 | 5 / 32 " | 1 / 2 " | 7 / 32 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | 0.419〜0.438インチ | 5 / 16 " | ¥1,763 | |
A2 | U51044.031.0075 | 5 / 32 " | 1 / 2 " | 7 / 32 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | 0.419〜0.438インチ | 5 / 16 " | ¥4,789 | |
B2 | U51044.031.0031 | 5 / 32 " | 1 / 2 " | 7 / 32 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | 0.419〜0.438インチ | 5 / 16 " | ¥1,434 | |
C2 | 5MML2 | 5 / 32 " | 1 / 2 " | 7 / 32 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | - | 3 / 8 " | ¥4,077 | |
D2 | 5MML4 | 5 / 32 " | 1 / 2 " | 7 / 32 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | - | 3 / 8 " | ¥3,961 | |
E2 | U51044.031.0062 | 5 / 32 " | 1 / 2 " | 7 / 32 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | 0.419〜0.438インチ | 5 / 16 " | ¥1,806 | |
F2 | U51044.031.0025 | 5 / 32 " | 1 / 2 " | 7 / 32 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | 0.419〜0.438インチ | 5 / 16 " | ¥1,604 | |
G2 | 5MML3 | 5 / 32 " | 1 / 2 " | 7 / 32 " | 18-8ステンレス鋼 | 90,000 PSI | B65 | - | 3 / 8 " | ¥3,997 |
私たちは助けに来ています!
ここに記載されていない部品をお探しですか?
詳細はこちら
- ドラフトブースターモーター
- バキュームモーター
- 窓/壁A / Cヒートポンプアクセサリー
- ヘッド圧力制御
- 油圧ウォーターポンプ
- 温水循環ポンプ
- 遠心ポンプ
- 安全保管
- 銅
- 合金鋼
- NORGREN 異径ストレートユニオン
- SPEEDAIRE アルミパイプ継手
- TENNSCO レコードストレージラック
- PASS AND SEYMOUR ピンとスリーブの防滴プラグ
- GENERAL PIPE CLEANERS ガイドチューブ
- ALLPAX GASKET CUTTER SYSTEMS パワーパンチカッティングヘッド
- LINN GEAR ギアラック、直径20ピッチ
- MORSE CUTTING TOOLS ボールエンドミル 5953Tシリーズ
- SMC VALVES Vqd1151 シリーズ バルブ
- BROWNING SSF3TS 100 シリーズ軽量型打ち鋼製 XNUMX ボルト フランジ取り付け玉軸受