BALDWIN FILTERS 長寿命エアフィルターエレメント
形式 | モデル | 高さ | 長さ | 外径 | 幅(Width) | 価格 | |
---|---|---|---|---|---|---|---|
A | LL2575 | 5 27 / 32 " | 5 27 / 32 " | 8.375 " | 8.38 " | ¥20,526 | |
B | LL1608 | 9" | 9" | 6.625 " | 6.625 " | ¥10,633 | |
C | LL1621-2 | 9" | 9" | 10-7 / 32」 | 10 7 / 32 " | ¥10,257 | |
D | LL2557 | 9.5 " | 9.5 " | 10.375 " | 10.375 " | ¥17,568 | |
E | LL1690-FN | 10 11 / 32 " | 10 11 / 32 " | 4-3 / 32」 | 4 3 / 32 " | ¥6,317 | |
F | LL1626-2 | 10 " | 10 " | 12.125 " | 12.12 " | ¥30,630 | |
G | LL2642 | 10.5 " | 10.5 " | 13.875 " | 13.875 " | ¥47,652 | |
H | LL1646-FN | 10.5 " | 10.5 " | 9-7 / 32」 | 9 7 / 32 " | ¥14,246 | |
I | LL1636-FN | 10.25 " | 10.25 " | 7-15 / 16」 | 7 15 / 16 " | ¥12,856 | |
J | LL1614 | 11 " | 11 " | 8.25 " | 8.25 " | ¥13,041 | |
K | LL1667-FN | 11.5 " | 11.5 " | 5.187 " | 5.187 " | ¥7,790 | |
L | LL1637-FN | 12.5 " | 12.5 " | 11.125 " | 11.125 " | ¥16,137 | |
M | LL1615 | 12.5 " | 12.5 " | 9.25 " | 9.25 " | ¥19,327 | |
N | LL1681-FN | 12.38 " | 12.375 " | 6-3 / 32」 | 6 3 / 32 " | ¥7,703 | |
O | LL1642-2 | 13 " | 13 " | 12.031 " | 12.031 " | ¥18,884 | |
P | LL2779 | 13.5 " | 13.5 " | 9.125 " | 9.125 " | ¥40,147 | |
Q | LL1884 | 13.5 " | 13.5 " | 9-7 / 32」 | 9 7 / 32 " | ¥26,260 | |
R | LL2358 | 13.5 " | 13.5 " | 11.5 " | 11.5 " | ¥24,903 | |
S | LL1634 | 13.5 " | 13.5 " | 11.125 " | 11.125 " | ¥23,654 | |
T | LL2344-FN | 14 5 / 16 " | 14 5 / 16 " | 4-3 / 32」 | 4 3 / 32 " | ¥9,662 | |
U | LL1630-2 | 14 " | 14 " | 13-13 / 16」 | 13 13 / 16 " | ¥21,171 | |
V | LL1676-FN | 14.5 " | 14.5 " | 12.031 " | 12.031 " | ¥18,880 | |
W | LL1895 | 14.5 " | 14.5 " | 10-7 / 32」 | 10 7 / 32 " | ¥26,381 | |
X | LL2447-FN | 14.375 " | 14.375 " | 13.875 " | 13.875 " | ¥52,888 | |
Y | LL2418FN | 15 5 / 16 " | 15 5 / 16 " | 6-3 / 32」 | 6 3 / 32 " | ¥13,096 | |
Z | LL2330 | 15 5 / 16 " | 15 5 / 16 " | 12.031 " | 12.031 " | ¥19,169 | |
R | LL2439 | 15 " | 15 " | 12.75 " | 12.75 " | ¥17,068 | |
R | LL2384 | 15.5 " | 15.5 " | 12.5 " | 12.5 " | ¥18,604 | |
A1 | LL2318 | 15.5 " | 15.5 " | 8-15/32", Boot 9-7/16" | 8 15 / 32 " | ¥32,908 | |
R | LL2667 | 15.5 " | 15.5 " | 9.625 " | 9.62 " | ¥35,159 | |
B1 | LL2360FN | 15.375 " | 15.375 " | 5.25 " | 5.25 " | ¥17,272 | |
C1 | LL1902-FN | 16 5 / 16 " | 16 5 / 16 " | 7-15 / 16」 | 7 15 / 16 " | ¥13,791 | |
D1 | LL2945 | 16 11 / 16 " | 16 11 / 16 " | 12.031 " | 12.031 " | ¥46,957 | |
P | LL2661 | 16 " | 16 " | 12-1 / 16」 | 12 1 / 16 " | ¥22,862 | |
E1 | LL2685 | 16 " | 16 " | 13-13 / 16」 | 13 13 / 16 " | ¥24,118 | |
F1 | LL1649 | 16 " | 16 " | 13-13 / 16」 | 13 13 / 16 " | ¥42,518 | |
G1 | LL2425 | 16 " | 16 " | 10.375 " | 10.375 " | ¥42,064 | |
H1 | LL1669 | 16.5 " | 16.5 " | 11.125 " | 11.125 " | ¥24,115 | |
R | LL1886 | 16.5 " | 16.5 " | 12.125 " | 12.12 " | ¥37,656 | |
I1 | LL1885 | 16.5 " | 16.5 " | 11.125 " | 11.125 " | ¥15,761 | |
J1 | LL1992 | 16.375 " | 16.38 " | 12.031 " | 12.031 " | ¥45,995 | |
K1 | LL2426-FN | 16.375 " | 16.38 " | 6.875 " | 6.875 " | ¥13,969 | |
L1 | LL2521 | 16.437 " | 16.437 " | 10.375 " | 10.375 " | ¥17,633 | |
M1 | LL2326 | 17.5 " | 17.5 " | 12-3/4インチ、ブーツガスケット13-3/8インチ | 12.75 " | ¥62,832 | |
N1 | LL2333 | 18 9 / 16 " | 18 9 / 16 " | 13-13 / 16」 | 13 13 / 16 " | ¥26,290 | |
O1 | LL2618 | 18.5 " | 18.5 " | 13.875 " | 13.875 " | ¥74,419 | |
P1 | LL2525 | 18.5 " | 18.5 " | 12-1/32" and 12-3/32" | 12-1/32" and 12-3/32" | ¥42,954 | |
Q1 | LL1894 | 18.5 " | 18.5 " | 13-13 / 16」 | 13 13 / 16 " | ¥22,597 | |
R1 | LL1846 | 18.5 " | 18.5 " | 12.125 " | 12.12 " | ¥18,232 | |
S1 | LL2688 | 18.5 " | 18.5 " | 9.125 " | 9.125 " | ¥40,784 | |
T1 | LL2507 | 19 17 / 32 " | 19 17 / 32 " | 17-5/8", Boot 18-5/16" | 17.62 " | ¥113,937 | |
U1 | LL2609 | 19 " | 19 " | 12.5 " | 12.5 " | ¥33,993 | |
V1 | LL2393 | 19.5 " | 19.5 " | 12.75 " | 12.75 " | ¥63,332 | |
L1 | LL2676 | 19.5 " | 19.5 " | 12.125 " | 12.12 " | ¥38,837 | |
W1 | LL2582 | 20.5 " | 20.5 " | 10-27 / 32」 | 10 27 / 32 " | ¥49,398 | |
X1 | LL2518 | 20.375 " | 20.375 " | 12-1/8", Boot 12-13/16" | 12.12 " | ¥31,896 | |
Y1 | LL2312 | 22 13 / 16 " | 22 13 / 16 " | 10.375 " | 10.375 " | ¥20,627 | |
Z1 | LL2363 | 23 17 / 32 " | 23 17 / 32 " | 17-5/8", Boot 18-5/16" | 17.62 " | ¥45,143 | |
A2 | LL2453 | 23 17 / 32 " | 23 17 / 32 " | 17-5/8", Boot 18-5/16" | 17.62 " | ¥48,277 | |
B2 | LL2317 | 23 " | 23 " | 12.75 " | 12.75 " | ¥41,940 | |
C2 | LL2482 | 23 " | 23 " | 8-27 / 32」 | 8 27 / 32 " | ¥32,955 |
私たちは助けに来ています!
ここに記載されていない部品をお探しですか?
詳細はこちら
- 電磁リフト
- 工業用ガラス温度計
- 壁の消火栓
- ドレッジ
- リングゲージ
- HVACモーター
- ネジ
- タイマ
- 組積造コンクリートおよびタイルツール
- チューブアキシャルファンおよびアクセサリ
- CADDY INDUSTRIAL SALES ばねのないチャネルナット
- WESTWARD 直管レンチ
- SCIENTIFIC CUTTING TOOLS MS16142ポートツール
- INSIZE 調整可能なスナップゲージ
- EDWARDS SIGNALING スタックライトカバー
- CH HANSON 断熱エクステンションバー
- VERMONT GAGE Go / NoGo標準ねじプラグゲージ、9 / 16-24 Unef
- KERN AND SOHN 963 シリーズ試験分銅
- WORLDWIDE ELECTRIC WSIQ シリーズ シャーシ ソフト スターター
- WHITE-RODGERS 電動ゾーンバルブ