This highly mobile, self-contained safety shower with eye/face wash holds 30-gallons (114-liter) of water for use in responding to potential accidents anywhere. Suitable for temporary use, this exclusive design features a corrosion-resistant, polypropylene-lined pressurized cylinder and only requires the connection of a hose from a water main to fill it ready for use. Easily maneuvered by one person, it incorporates a stainless steel frame and large diameter pneumatic tires - adjustable wheel spacing allows the unit to go through standard door openings. Disconnect shower arm for compact transportation. The eye/face wash with high, ANSI-compliant flow rate features an integral lid connected to the water valve for automatic operation - activate by simply pulling down the lid. Easy-to-reach flow regulator valve positioned on the side of the bowl adjusts to suit the severity of the accident. Suitable for Class 1 Division 2 hazardous areas, as well as non-hazardous areas.
特徴:
- 携帯型の目/洗顔料とシャワーは、1 分半の間連続的に水流を提供します。
- 316L ステンレス製の高性能 XNUMX 分の XNUMX 回転ボールバルブは、最も過酷な環境や現場条件に耐えます。
- カバーされた耐久性のあるアクリルキャップ付きの ABS 製の目/洗顔料が、ボウルと洗眼剤ディフューザーをほこりや破片から保護します。
- ツインディフューザーは空気を含んだ水の穏やかな流れを提供し、目のさらなる損傷を防ぎます。