ウォルターツールズ F4042 肩削りカッター
Walter Xtra-tec F4042 肩削りフライスは、荒加工および仕上げ加工用に設計されています。 これらのクーラントスルー工具を使用購入に進む、切削プロセス中にクーラントまたは切削液が工具を通過して、工具の十分な潤滑と冷却が可能になり、熱と摩擦が低減されます。
形式 | モデル | シャンク径 | ボア | 切削長さ | 直径 | インサートネジ | 各部の名称 | 必要なインサートの数 | 全体の長さ(Overall Length) | 価格 | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | F4042.UZ19.026.Z02.11 | 0.5 " | - | 0.09 " | 0.5 " | FS2072トルクス20IP | F4042.UZ19.026.Z02.11 | 1 | 5.118 " | ¥89,328 | |
B | F4042.B16.040.Z04.11 | 0.63 | 0.866 " | 0.461 " | 1.968 " | FS1457トルクス9IP | F4042.B16.040.Z04.11 | 3 | 1.574 " | ¥111,350 | |
B | F4042.B16.040.Z04.08 | 0.63 | 0.866 " | 0.315 " | 1.968 " | FS1454トルクス8IP | F4042.B16.040.Z04.08 | 4 | 1.574 " | ¥107,490 | |
B | F4042.UZ15.019.Z02.08 | 0.75 " | - | 0.315 " | 1" | FS1454トルクス8IP | F4042.UZ15.019.Z02.08 | 3 | 8" | ¥86,617 | |
B | F4042.UW31.038.Z04.08 | 0.75 " | - | 0.315 " | 0.75 " | FS1455トルクス8IP | F4042.UW31.038.Z04.08 | 3 | 8" | ¥111,910 | |
B | F4042.UZ19.026.Z03.08 | 0.75 " | - | 0.461 " | 1" | FS1456トルクス9IP | F4042.UZ19.026.Z03.08 | 2 | 8" | ¥96,368 | |
B | F4042.UW15.015.Z02.08 | 0.624 " | - | 0.315 " | 0.625 " | FS1455トルクス8IP | F4042.UW15.015.Z02.08 | 2 | 3.52 " | ¥79,698 | |
B | F4042.UZ15.015.Z02.08 | 0.624 " | - | 0.315 " | 0.625 " | FS1455トルクス8IP | F4042.UZ15.015.Z02.08 | 2 | 6.999 " | ¥79,402 | |
B | F4042.UZ15.013.Z01.08 | 0.624 " | - | 0.315 " | 0.5 " | FS1455トルクス8IP | F4042.UZ15.013.Z01.08 | 1 | 6.249 " | ¥72,964 | |
B | F4042.UT18.026.Z02.11 | 0.625 " | - | 0.315 " | 0.75 " | FS1455トルクス8IP | F4042.UT18.026.Z02.11 | 2 | 7" | ¥92,275 | |
B | F4042.Z16.016.Z02.08 | 0.629 " | - | 0.315 " | 0.63 " | FS1454トルクス8IP | F4042.Z16.016.Z02.08 | 2 | 7.086 " | ¥84,334 | |
B | F4042.W16.016.Z02.08 | 0.629 " | - | 0.315 " | 0.63 " | FS1454トルクス8IP | F4042.W16.016.Z02.08 | 2 | 3.543 " | ¥84,334 | |
B | F4042.W16.012.Z01.08 | 0.629 " | - | 0.315 " | 0.472 " | FS1455トルクス8IP | F4042.W16.012.Z01.08 | 1 | 3.149 " | ¥72,556 | |
B | F4042.W16.010.Z01.08 | 0.629 " | - | 0.315 " | 0.394 " | FS1455トルクス8IP | F4042.W16.010.Z01.08 | 1 | 3.149 " | ¥68,473 | |
B | F4042.Z16.010.Z01.08 | 0.629 " | - | 0.315 " | 0.394 " | FS1455トルクス8IP | F4042.Z16.010.Z01.08 | 1 | 6.299 " | ¥68,473 | |
B | F4042.Z16.012.Z01.08 | 0.629 " | - | 0.315 " | 0.472 " | FS1455トルクス8IP | F4042.Z16.012.Z01.08 | 1 | 6.299 " | ¥72,556 | |
B | F4042.UZ26.026.Z03.08 | 0.749 " | - | 0.315 " | 0.75 " | FS1454トルクス8IP | F4042.UZ26.026.Z03.08 | 3 | 7.999 " | ¥98,232 | |
B | F4042.UZ19.019.Z02.08 | 0.749 " | - | 0.315 " | 0.75 " | FS1455トルクス8IP | F4042.UZ19.019.Z02.08 | 2 | 7.999 " | ¥84,366 | |
B | F4042.UW19.019.Z03.08 | 0.749 " | - | 0.315 " | 0.75 " | FS1455トルクス8IP | F4042.UW19.019.Z03.08 | 3 | 3.566 " | ¥95,193 | |
C | F4042.Z20.022.Z03.08 | 0.787 | 0.866 " | 0.059 " | 1.929 " | FS359トルクス15 | F4042.Z20.022.Z03.08 | 5 | 1.968 " | ¥88,650 | |
B | F4042.Z16.018.Z02.08 | 0.787 " | - | 0.315 " | 0.866 " | FS1454トルクス8IP | F4042.Z16.018.Z02.08 | 3 | 7.873 " | ¥82,547 | |
B | F4042.W20.020.Z03.08 | 0.787 " | - | 0.315 " | 0.787 " | FS1454トルクス8IP | F4042.W20.020.Z03.08 | 3 | 3.543 " | ¥92,222 | |
B | F4042.Z20.020.Z02.08 | 0.787 " | - | 0.315 " | 0.787 " | FS1454トルクス8IP | F4042.Z20.020.Z02.08 | 2 | 7.873 " | ¥87,611 | |
B | F4042.UT22.026.Z03.11 | 0.866 " | - | 0.461 " | 1" | FS1456トルクス9IP | F4042.UT22.026.Z03.11 | 3 | 1.377 " | ¥96,710 | |
B | F4042.Z25.025.Z04.08 | 0.984 " | - | 0.315 " | 0.984 " | FS1454トルクス8IP | F4042.Z25.025.Z04.08 | 2 | 7.873 " | ¥100,189 | |
B | F4042.Z20.020.Z03.08 | 0.984 " | - | 0.315 " | 0.984 " | FS1454トルクス8IP | F4042.Z20.020.Z03.08 | 4 | 7.873 " | ¥91,319 | |
B | F4042.W25.025.Z03.11 | 0.984 " | - | 0.461 " | 0.984 " | FS1456トルクス9IP | F4042.W25.025.Z03.11 | 3 | 3.936 " | ¥96,732 | |
B | F4042.Z25.025.Z03.11 | 0.984 " | - | 0.461 " | 0.984 " | FS1456トルクス9IP | F4042.Z25.025.Z03.11 | 3 | 7.873 " | ¥95,754 | |
B | F4042.Z25.025.Z03.08 | 0.984 " | - | 0.315 " | 0.984 " | FS1454トルクス8IP | F4042.Z25.025.Z03.08 | 3 | 7.873 " | ¥96,732 | |
B | F4042.W25.025.Z04.08 | 0.984 " | - | 0.315 " | 0.984 " | FS1454トルクス8IP | F4042.W25.025.Z04.08 | 4 | 3.936 " | ¥102,261 | |
B | F4042.W20.020.Z02.08 | 0.984 " | - | 0.315 " | 0.984 " | FS1454トルクス8IP | F4042.W20.020.Z02.08 | 2 | 3.936 " | ¥87,611 | |
B | F4042.UW26.026.Z03.11 | 0.999 " | - | 0.461 " | 1" | FS1456トルクス9IP | F4042.UW26.026.Z03.11 | 3 | 4.129 " | ¥98,232 | |
B | F4042.UW26.026.Z04.08 | 0.999 " | - | 0.315 " | 1" | FS1454トルクス8IP | F4042.UW26.026.Z04.08 | 4 | 3.974 " | ¥99,566 | |
D | F4042.UZ26.026.Z04.08 | 1 | 0.75 " | 0.394 " | 2" | FS1459トルクス15IP | F4042.UZ26.026.Z04.08 | 4 | 1.575 " | ¥100,189 | |
B | F4042.UZ19.019.Z03.08 | 1" | - | 0.315 " | 1" | FS1454トルクス8IP | F4042.UZ19.019.Z03.08 | 4 | 8" | ¥88,650 | |
E | F4042.B40.160.Z10.16 | 1" | - | 0.79 " | 1" | FS378トルクス15 | F4042.B40.160.Z10.16 | 2 | 3.824 " | ¥319,226 | |
B | F4042.UW19.019.Z02.11 | 1" | - | 0.591 " | 1" | FS1456トルクス9IP | F4042.UW19.019.Z02.11 | 2 | 4.131 " | ¥88,100 | |
B | F4042.UZ26.026.Z03.11 | 1" | - | 0.461 " | 1" | FS1456トルクス9IP | F4042.UZ26.026.Z03.11 | 3 | 8" | ¥97,688 | |
B | F4042.B27.080.Z05.16 | 1.063 | 1.26 " | 0.657 " | 3.937 " | FS1495トルクス20IP | F4042.B27.080.Z05.16 | 6 | 1.968 " | ¥179,783 | |
B | F4042.B27.080.Z06.16 | 1.063 | 1.26 " | 0.657 " | 3.937 " | FS1495トルクス20IP | F4042.B27.080.Z06.16 | 7 | 1.968 " | ¥186,817 | |
B | F4042.B27.063.Z06.15 | 1.063 | 1.063 " | 0.591 " | 2.48 " | FS1453トルクス15IP | F4042.B27.063.Z06.15 | 6 | 1.968 " | ¥164,604 | |
B | F4042.B27.063.Z07.11 | 1.063 | 1.063 " | 0.461 " | 2.48 " | FS1457トルクス9IP | F4042.B27.063.Z07.11 | 7 | 1.968 " | ¥178,045 | |
B | F4042.B27.063.Z05.16 | 1.063 | 1.063 " | 0.657 " | 3.15 " | FS1495トルクス20IP | F4042.B27.063.Z05.16 | 6 | 1.968 " | ¥157,638 | |
B | F4042.B27.063.Z05.11 | 1.063 | 1.063 " | 0.461 " | 2.48 " | FS1457トルクス9IP | F4042.B27.063.Z05.11 | 5 | 1.968 " | ¥157,638 | |
B | F4042.B27.063.Z04.15 | 1.063 | 1.063 " | 0.591 " | 2.48 " | FS1453トルクス15IP | F4042.B27.063.Z04.15 | 4 | 1.968 " | ¥146,174 | |
B | F4042.UZ31.038.Z04.11 | 1.5 | 0.5 " | 0.315 " | 1.5 " | FS1454トルクス8IP | F4042.UZ31.038.Z04.11 | 4 | 1.575 " | ¥113,249 | |
B | F4042.UZ38.038.Z05.11 | 1.5 " | - | 0.461 " | 1.5 " | FS1457トルクス9IP | F4042.UZ38.038.Z05.11 | 5 | 10 " | ¥117,888 | |
F | F4042.UZ31.031.Z03.15 | 1.25 | 1.063 " | 0.157 " | 3.15 " | FS2076トルクス6IP | F4042.UZ31.031.Z03.15 | 8 | 0.236 " | ¥103,697 | |
B | F4042.UW31.031.Z04.08 | 1.25 " | - | 0.315 " | 1.5 " | FS1454トルクス8IP | F4042.UW31.031.Z04.08 | 4 | 3.659 " | ¥106,974 | |
B | F4042.UZ31.031.Z03.11 | 1.25 " | - | 0.461 " | 1.5 " | FS1457トルクス9IP | F4042.UZ31.031.Z03.11 | 3 | 10 " | ¥99,254 | |
B | F4042.UW26.026.Z02.15 | 1.25 " | - | 0.591 " | 1.25 " | FS1457トルクス9IP | F4042.UW26.026.Z02.15 | 3 | 3.781 " | ¥100,846 | |
B | F4042.UZ26.026.Z02.15 | 1.25 " | - | 0.591 " | 1.25 " | FS1457トルクス9IP | F4042.UZ26.026.Z02.15 | 3 | 9.87 " | ¥92,059 | |
B | F4042.Z32.032.Z03.11 | 1.26 | 1.063 " | 0.591 " | 3.15 " | FS1453トルクス15IP | F4042.Z32.032.Z03.11 | 4 | 1.968 " | ¥105,865 | |
B | F4042.B32.100.Z07.16 | 1.26 | 1.575 " | 0.657 " | 4.921 " | FS1495トルクス20IP | F4042.B32.100.Z07.16 | 8 | 2.48 " | ¥221,019 | |
B | F4042.UT28.031.Z04.11 | 1.102 " | - | 0.461 " | 1.25 " | FS1457トルクス9IP | F4042.UT28.031.Z04.11 | 4 | 1.574 " | ¥111,156 | |
B | F4042.UT28.031.Z03.11 | 1.102 " | - | 0.461 " | 1.25 " | FS1457トルクス9IP | F4042.UT28.031.Z03.11 | 3 | 1.574 " | ¥102,099 | |
B | F4042.UW31.031.Z05.08 | 1.249 " | - | 0.315 " | 1.25 " | FS1454トルクス8IP | F4042.UW31.031.Z05.08 | 5 | 4.21 " | ¥112,083 | |
B | F4042.UZ31.031.Z04.11 | 1.249 " | - | 0.461 " | 1.25 " | FS1457トルクス9IP | F4042.UZ31.031.Z04.11 | 4 | 9.999 " | ¥105,782 | |
B | F4042.UW31.038.Z06.08 | 1.249 " | - | 0.315 " | 1.5 " | FS1454トルクス8IP | F4042.UW31.038.Z06.08 | 6 | 4.21 " | ¥122,493 | |
B | F4042.Z25.025.Z02.11 | 1.259 " | - | 0.461 " | 1.26 " | FS1457トルクス9IP | F4042.Z25.025.Z02.11 | 2 | 9.842 " | ¥95,278 | |
B | F4042.W25.025.Z02.11 | 1.259 " | - | 0.461 " | 1.26 " | FS1457トルクス9IP | F4042.W25.025.Z02.11 | 2 | 4.33 " | ¥89,328 |
動作メカニズム
- これらのカッターは、肩削り加工、溝加工、ランピング加工、ヘリカル補間に最適です。
- 中心から放射状に延びる切れ刃を備えたインサートが含まれており、効率的な材料除去と切りくず排出の向上が可能になります。
特徴
- スパイラル形状を採用し、消費電力を抑えながら安定した切断を可能にするカッターです。
- これらは、低パフォーマンスの機械でも切りくず除去率を向上させる、ポジティブでソフトな切削設計を採用しています。
- これらのユニットには、幅広い形状、コーティング、材種を備えた刃先交換式インサートが装備されているため、カッターはさまざまな切削用途に対応できます。
- 深いキャビティやポケットを高い精度で加工できます。
よくある質問
フライスは何でできていますか?
Walter F4042 シリーズ肩フライスカッターは高品質の超硬で作られており、安定性を提供し、動作中の振動を軽減します。
肩削り加工と正面フライス加工の違いは何ですか?
肩削り加工はワーク側面の平面を加工する加工であり、正面フライス加工はワーク表面または底面の平面を加工する加工です。
F4042シリーズ肩削りフライスで切削できる材質は何ですか?
Walter F4042 シリーズ肩削りフライスは、鋼、ステンレス鋼、鋳鉄、非鉄金属など、さまざまな種類の材料の機械加工に使用されます。
私たちは助けに来ています!
ここに記載されていない部品をお探しですか?
詳細はこちら
- ツール収納アクセサリー
- 絶縁キャリアサービスカートおよびバー
- ガス検知アクセサリー
- LEDチャンネルストリップフィクスチャ
- ベベラー
- 管理人用カートと供給ホルダー
- リベット
- ディスペンシングガン
- 温水ヒーターおよび付属品
- HVACテスト機器
- EMUGE 高速度鋼-Eマシンタップ、TiN仕上げ
- B & P MANUFACTURING ノーズプレート
- PLAST-O-MATIC 電磁弁コイル
- MARTIN SPROCKET ダブルストックボアC形ローラチェーンスプロケット チェーン番号80
- WESTWARD 交換用ジョー
- PROTO 電子トルクテスター
- MORSE CUTTING TOOLS HSS/Co ドリルジョバー、2340 シリーズ
- MASTER LOCK 2010 コンビネーション南京錠
- VESTIL FSPシリーズ 常設サインベース オレンジ
- BROWNING GBC グリップバンド ベルト