PRECISION BRAND アーバースペーサー
形式 | モデル | 内部径 | キー溝の幅 | 外径 | ロックウェル硬度 | 厚さ | 厚さの許容 | 価格 | |
---|---|---|---|---|---|---|---|---|---|
A | 24255 | 1.25 " | 5 / 16 " | 1.75 " | B90 | 0.787 mm | +/- 0.0015 " | ¥3,489 | |
B | 24256 | 1.25 " | 5 / 16 " | 1.75 " | B90 | 1.194 mm | +/- 0.0020 " | ¥4,715 | |
B | 24241 | 1.25 " | 5 / 16 " | 1.75 " | B90 | 0.025 mm | +/- 0.0001 " | ¥4,154 | |
B | 24244 | 1.25 " | 5 / 16 " | 1.75 " | B90 | 0.076 mm | +/- 0.0003 " | ¥4,199 | |
B | 24245 | 1.25 " | 5 / 16 " | 1.75 " | B90 | 0.102 mm | +/- 0.0005 " | ¥4,201 | |
B | 24247 | 1.25 " | 5 / 16 " | 1.75 " | B90 | 0.152 mm | +/- 0.0005 " | ¥3,019 | |
B | 24248 | 1.25 " | 5 / 16 " | 1.75 " | B90 | 0.178 mm | +/- 0.0008 " | ¥3,038 | |
B | 24250 | 1.25 " | 5 / 16 " | 1.75 " | B90 | 0.254 mm | +/- 0.0008 " | ¥3,026 | |
B | 24251 | 1.25 " | 5 / 16 " | 1.75 " | B90 | 0.305 mm | +/- 0.0008 " | ¥3,019 | |
B | 24259 | 1.25 " | 5 / 16 " | 1.75 " | B84 | 3.175 mm | +/- 0.0030 " | ¥4,632 | |
B | 24249 | 1.25 " | 5 / 16 " | 1.75 " | B90 | 0.203 mm | +/- 0.0008 " | ¥3,019 | |
B | 24257 | 1.25 " | 5 / 16 " | 1.75 " | B90 | 1.575 mm | +/- 0.0025 " | ¥4,515 | |
A | 24258 | 1.25 " | 5 / 16 " | 1.75 " | B84 | 2.362 mm | +/- 0.0030 " | ¥4,747 | |
B | 24254 | 1.25 " | 5 / 16 " | 1.75 " | B90 | 0.635 mm | +/- 0.0015 " | ¥3,482 | |
B | 24252 | 1.25 " | 5 / 16 " | 1.75 " | B90 | 0.381 mm | +/- 0.0010 " | ¥3,026 | |
B | 24246 | 1.25 " | 5 / 16 " | 1.75 " | B90 | 0.127 mm | +/- 0.0005 " | ¥3,026 | |
B | 24243 | 1.25 " | 5 / 16 " | 1.75 " | B90 | 0.051 mm | +/- 0.0002 " | ¥3,820 | |
B | 24242 | 1.25 " | 5 / 16 " | 1.75 " | B90 | 0.038 mm | +/- 0.0002 " | ¥4,001 | |
B | 24253 | 1.25 " | 5 / 16 " | 1.75 " | B90 | 0.508 mm | +/- 0.0010 " | ¥3,580 | |
B | 24318 | 1.75 " | 7 / 16 " | 2.75 " | B84 | 2.362 mm | +/- 0.0030 " | ¥9,726 | |
A | 24303 | 1.75 " | 7 / 16 " | 2.75 " | B90 | 0.051 mm | +/- 0.0002 " | ¥7,254 | |
A | 24305 | 1.75 " | 7 / 16 " | 2.75 " | B90 | 0.102 mm | +/- 0.0005 " | ¥6,804 | |
A | 24309 | 1.75 " | 7 / 16 " | 2.75 " | B90 | 0.203 mm | +/- 0.0008 " | ¥4,381 | |
B | 24310 | 1.75 " | 7 / 16 " | 2.75 " | B90 | 0.254 mm | +/- 0.0008 " | ¥4,577 | |
B | 24315 | 1.75 " | 7 / 16 " | 2.75 " | B90 | 0.787 mm | +/- 0.0015 " | ¥6,100 | |
B | 24319 | 1.75 " | 7 / 16 " | 2.75 " | B84 | 3.175 mm | +/- 0.0030 " | ¥9,630 | |
B | 24317 | 1.75 " | 7 / 16 " | 2.75 " | B90 | 1.575 mm | +/- 0.0025 " | ¥8,767 | |
A | 24316 | 1.75 " | 7 / 16 " | 2.75 " | B90 | 1.194 mm | +/- 0.0020 " | ¥9,209 | |
B | 24314 | 1.75 " | 7 / 16 " | 2.75 " | B90 | 0.635 mm | +/- 0.0015 " | ¥6,018 | |
A | 24311 | 1.75 " | 7 / 16 " | 2.75 " | B90 | 0.305 mm | +/- 0.0008 " | ¥4,381 | |
A | 24304 | 1.75 " | 7 / 16 " | 2.75 " | B90 | 0.076 mm | +/- 0.0003 " | ¥6,804 | |
A | 24301 | 1.75 " | 7 / 16 " | 2.75 " | B90 | 0.025 mm | +/- 0.0001 " | ¥7,445 | |
A | 24308 | 1.75 " | 7 / 16 " | 2.75 " | B90 | 0.178 mm | +/- 0.0008 " | ¥4,381 | |
A | 24302 | 1.75 " | 7 / 16 " | 2.75 " | B90 | 0.038 mm | +/- 0.0002 " | ¥7,114 | |
B | 24313 | 1.75 " | 7 / 16 " | 2.75 " | B90 | 0.508 mm | +/- 0.0010 " | ¥5,780 | |
A | 24306 | 1.75 " | 7 / 16 " | 2.75 " | B90 | 0.127 mm | +/- 0.0005 " | ¥4,443 | |
A | 24307 | 1.75 " | 7 / 16 " | 2.75 " | B90 | 0.152 mm | +/- 0.0005 " | ¥4,381 | |
B | 24312 | 1.75 " | 7 / 16 " | 2.75 " | B90 | 0.381 mm | +/- 0.0010 " | ¥4,339 | |
A | 24235 | 1.125 " | 1 / 4 " | 1.625 " | B90 | 0.787 mm | +/- 0.0015 " | ¥3,482 | |
B | 24234 | 1.125 " | 1 / 4 " | 1.625 " | B90 | 0.635 mm | +/- 0.0015 " | ¥3,489 | |
A | 24225 | 1.125 " | 1 / 4 " | 1.625 " | B90 | 0.102 mm | +/- 0.0005 " | ¥4,062 | |
A | 24227 | 1.125 " | 1 / 4 " | 1.625 " | B90 | 0.152 mm | +/- 0.0005 " | ¥3,019 | |
A | 24229 | 1.125 " | 1 / 4 " | 1.625 " | B90 | 0.203 mm | +/- 0.0008 " | ¥3,021 | |
B | 24231 | 1.125 " | 1 / 4 " | 1.625 " | B90 | 0.305 mm | +/- 0.0008 " | ¥3,019 | |
A | 24239 | 1.125 " | 1 / 4 " | 1.625 " | B84 | 3.175 mm | +/- 0.0030 " | ¥4,396 | |
B | 24237 | 1.125 " | 1 / 4 " | 1.625 " | B90 | 1.575 mm | +/- 0.0025 " | ¥4,420 | |
A | 24232 | 1.125 " | 1 / 4 " | 1.625 " | B90 | 0.381 mm | +/- 0.0010 " | ¥2,911 | |
A | 24223 | 1.125 " | 1 / 4 " | 1.625 " | B90 | 0.051 mm | +/- 0.0002 " | ¥4,188 | |
A | 24236 | 1.125 " | 1 / 4 " | 1.625 " | B90 | 1.194 mm | +/- 0.0020 " | ¥4,485 | |
A | 24233 | 1.125 " | 1 / 4 " | 1.625 " | B90 | 0.508 mm | +/- 0.0010 " | ¥3,480 | |
A | 24222 | 1.125 " | 1 / 4 " | 1.625 " | B90 | 0.038 mm | +/- 0.0002 " | ¥3,916 | |
A | 24221 | 1.125 " | 1 / 4 " | 1.625 " | B90 | 0.025 mm | +/- 0.0001 " | ¥4,188 | |
A | 24224 | 1.125 " | 1 / 4 " | 1.625 " | B90 | 0.076 mm | +/- 0.0003 " | ¥4,062 | |
A | 24238 | 1.125 " | 1 / 4 " | 1.625 " | B84 | 2.362 mm | +/- 0.0030 " | ¥5,076 | |
A | 24228 | 1.125 " | 1 / 4 " | 1.625 " | B90 | 0.178 mm | +/- 0.0008 " | ¥2,870 | |
B | 24226 | 1.125 " | 1 / 4 " | 1.625 " | B90 | 0.127 mm | +/- 0.0005 " | ¥2,896 | |
A | 24230 | 1.125 " | 1 / 4 " | 1.625 " | B90 | 0.254 mm | +/- 0.0008 " | ¥3,026 | |
A | 24262 | 1.375 " | 5 / 16 " | 1.875 " | B90 | 0.038 mm | +/- 0.0002 " | ¥4,381 | |
A | 24271 | 1.375 " | 5 / 16 " | 1.875 " | B90 | 0.305 mm | +/- 0.0008 " | ¥3,357 | |
A | 24268 | 1.375 " | 5 / 16 " | 1.875 " | B90 | 0.178 mm | +/- 0.0008 " | ¥3,357 | |
B | 24270 | 1.375 " | 5 / 16 " | 1.875 " | B90 | 0.254 mm | +/- 0.0008 " | ¥3,357 |
私たちは助けに来ています!
ここに記載されていない部品をお探しですか?
詳細はこちら
- ドリップパンと流出封じ込めトレイ
- ケーブルプラー
- 特殊キャスター
- 閉所換気ダクト付属品
- 復水ドレンパン
- ダイヤフラムポンプ
- ホースとスプリンクラーシステム
- 炭素鋼
- テンショナーとタイトナー
- ロータリーポンプ
- FIBERGRATE ビニルエステルグラスファイバー格子
- MUELLER INDUSTRIES ティー
- DESTACO 630シリーズ直線アクションクランプ
- ACCUFORM SIGNS Ghsタグ製品識別子8-1 / 2 x 3-7 / 8インチ
- DIXON ショートシャンクGHTオスカップリング
- SPEARS VALVES PVC 125 PSI加工フィッティングティー、ソケットxソケットxソケット
- DREMEL タングステンカーバイドカッター
- BALDOR / DODGE QD、SDサイズブシュ
- GROVE GEAR GRシリーズ、BLスタイル、842サイズ、アイアンマンウォーム減速機