MAIN FILTER INC。交換油圧リターンラインフィルター、ワイヤーメッシュ、149ミクロン、ブナシール
形式 | モデル | トップOD | ボトムID | ボトムOD | 崩壊圧力 | クラッキング圧力 | フィルターサイズ | 高さ | トップID | 価格 | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | MF0066907 | 2.52 " | 1.496 " | 2.52 " | - | 145 PSI | 238平方インチ | 9.52 | 1.496 " | ¥11,878 | 見積依頼
|
A | MF0609797 | 2.52 " | 1.496 " | 2.52 " | 145 | 145 PSI | 238平方インチ | 9.52 " | 1.496 " | ¥11,878 | 見積依頼
|
A | MF0198817 | 2.52 " | 1.496 " | 2.52 " | - | 145 PSI | 238平方インチ | 9.52 | 1.496 " | ¥11,878 | 見積依頼
|
A | MF0008163 | 2.52 " | 1.496 " | 2.52 " | - | 145 PSI | 238平方インチ | 9.52 | 1.496 " | ¥11,878 | 見積依頼
|
A | MF0093498 | 2.52 " | 1.496 " | 2.52 " | - | 145 PSI | 238平方インチ | 9.52 | 1.496 " | ¥11,878 | 見積依頼
|
B | MF0092951 | 4.252 " | 3.11 " | 4.252 " | - | 145 PSI | 482平方インチ | 9.76 | 3.11 " | ¥14,205 | 見積依頼
|
B | MF0007792 | 4.252 " | 3.11 " | 4.252 " | 145 | 145 PSI | 482平方インチ | 9.76 " | 3.11 " | ¥14,205 | 見積依頼
|
B | MF0609820 | 4.252 " | 3.11 " | 4.252 " | - | 145 PSI | 482平方インチ | 9.76 | 3.11 " | ¥14,205 | 見積依頼
|
B | MF0263540 | 4.252 " | 3.11 " | 4.252 " | - | 145 PSI | 482平方インチ | 9.76 | 3.11 " | ¥14,205 | 見積依頼
|
B | MF0834410 | 4.252 " | 3.11 " | 4.252 " | 145 | 145 PSI | 482平方インチ | 9.76 " | 3.11 " | ¥14,205 | 見積依頼
|
B | MF0223536 | 4.252 " | 3.11 " | 4.252 " | - | 145 PSI | 482平方インチ | 9.76 | 3.11 " | ¥14,205 | 見積依頼
|
C | MF0223109 | 5.61 " | 3.996 " | 5.61 " | 51 | 51 PSI | 1251平方インチ | 12.12 " | 3.996 " | ¥30,321 | 見積依頼
|
C | MF0359996 | 5.61 " | 3.996 " | 5.61 " | 51 | 51 PSI | 1251平方インチ | 12.12 " | 3.996 " | ¥30,321 | 見積依頼
|
C | MF0490048 | 5.61 " | 3.996 " | 5.61 " | 51 | 51 PSI | 1251平方インチ | 12.12 " | 3.996 " | ¥30,321 | 見積依頼
|
C | MF0066842 | 5.61 " | 3.996 " | 5.61 " | 51 | 51 PSI | 1251平方インチ | 12.12 " | 3.996 " | ¥30,321 | 見積依頼
|
C | MF0007618 | 5.61 " | 3.996 " | 5.61 " | - | 51 PSI | 1251平方インチ | 12.12 " | 3.996 " | ¥30,321 | 見積依頼
|
C | MF0092961 | 5.61 " | 3.996 " | 5.61 " | 51 | 51 PSI | 1251平方インチ | 12.12 " | 3.996 " | ¥30,321 | 見積依頼
|
C | MF0024293 | 5.61 " | 3.996 " | 5.61 " | - | 51 PSI | 1251平方インチ | 12.12 " | 3.996 " | ¥30,321 | 見積依頼
|
C | MF0122468 | 5.61 " | 3.996 " | 5.61 " | 51 | 51 PSI | 1251平方インチ | 12.12 " | 3.996 " | ¥30,321 | 見積依頼
|
C | MF0122491 | 5.61 " | 3.996 " | 5.61 " | - | 51 PSI | 1251平方インチ | 12.12 " | 3.996 " | ¥30,321 | 見積依頼
|
C | MF0834428 | 5.61 " | 3.996 " | 5.61 " | - | 51 PSI | 1251平方インチ | 12.12 " | 3.996 " | ¥30,321 | 見積依頼
|