FASCO 誘導ドラフト炉ブロワー
Fasco induced draft furnace blowers are used in heating systems to improve combustion efficiency by facilitating the removal of combustion gases. Positioned after the heat exchanger, they create a negative pressure, ensuring the proper venting of flue gases, enhanced safety, energy efficiency a...nd overall furnace performance.続きを见る
形式 | モデル | 電圧 | アンプ | 深さ | 出力 | 幅(Width) | ブランドに合う | 製造元で使用するため。 モデル番号 | 高さ | 価格 | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | A086 | 115 | 1.3 | 6-3 / 8」 | 118 | 9" | リーム | 703020 | 7.875 " | ¥83,189 | |
B | A157 | 115 | 1.3 | 5-3 / 4」 | 71 | 9" | グッドマン | B1859005 | 8.875 " | ¥54,370 | |
C | A079 | 115 | 1.1 | 5-7 / 8」 | 90 | 8.625 " | グッドマン、トレーン | B1859000, 7021-6804, B1W24, WG94X167 | 7.5 " | ¥57,334 | |
D | A129 | 115 | 1.95 | 7" | 155 | 8.38 " | アマナ | 11009001、117521-00 | 7.5 " | ¥103,202 | |
E | A131 | 115 | 1.1 | 5-7 / 8」 | 83 | 8.75 " | ノルダイン | 6212850 | 7.75 " | ¥70,091 | |
F | A130 | 115 | 0.7 | 5-5 / 8」 | 73 | 9" | トレーン | D330757P03 | 9.5 " | ¥109,582 | |
G | A134 | 115 | 1.5 | 6-3 / 4」 | 124 | 10.62 " | ICP | 1708-607 | 8.5 " | ¥63,152 | |
H | A140 | 115 | 1.4 | 6-3 / 8」 | 107 | 9" | グッドマン | B2833001 | 9.875 " | ¥72,097 | |
I | A143 | 115 | 0.950 | 6" | 91 | 8.625 " | トレーン | D330673P01 | 7.5 " | ¥59,451 | |
J | A146 | 115 | 1.0 / .35 | 6" | 73 | 8.625 " | トレーン | 21D340096P04 | 7.5 " | ¥111,772 | |
K | A142 | 115 | 0.7 | 6-3 / 8」 | 85 | 9.125 " | リーム | 70-22165-81 | 7.75 " | ¥135,203 | |
L | A064 | 115 | 0.650 | 5-7 / 8」 | 67 | 8.625 " | ハイルクエーカー | 610172, 7021-5043, 7021-7102 | 7.5 " | ¥53,445 | |
M | A088 | 115 | 1.3 | 6-1 / 2」 | 93 | 9" | Evcon / York | 2940-391 | 7.875 " | ¥88,355 | |
N | A090 | 115 | 1.1 | 5-7 / 8」 | 90 | 8.625 " | リーム | 70-21496-01 | 7.5 " | ¥68,216 | |
O | A150 | 208/230 | 0.500 | 6" | 81 | 8.75 " | トレーン | C661452P01 | 7.75 " | ¥68,813 |
動作メカニズム
- The furnace initiates the heating process by igniting fuel, generating a heat source.
- Subsequently, the heat exchanger efficiently warms the circulating air.
- As the Fasco blower comes into action, it establishes a negative pressure.
- This negative pressure facilitates the removal of combustion gases induced by the combustion process.
- Ensuring safety, these expelled gases are effectively vented out.
- This entire mechanism collectively contributes to enhanced combustion efficiency, ultimately delivering optimal heating performance.
特徴
- They feature a wheel-type forward-curved design for efficient air movement.
- These blowers utilise polypropylene wheels for durability and corrosion resistance.
- They are equipped with a shaded pole motor type for reliable performance.
- These blowers have an electrical connection with wire leads for convenient installation and connectivity.
よくある質問
What safety precautions should I take while using these draft furnace blowers?
- Always turn off power before maintenance.
- Allow the blower to cool before touching.
- Use appropriate safety gear (gloves, eyewear).
- Adhere to manufacturer's safety instructions.
- 複雑な問題については専門家の支援を求めてください。
- Ensure proper ventilation during maintenance.
- Periodically inspect for wear or damage.
How do I clean and maintain Fasco induced draft furnace blowers?
- 炉の電源を切ります。
- Remove the access panel to reach the blower.
- Gently clean dust and debris from the blower blades.
- Check and tighten belts if necessary.
- Ensure the furnace filter is clean, replace it if needed.
- Schedule periodic professional inspections for optimal performance.
What factors should I consider while choosing a draft furnace blower?
- Ensure compatibility with your furnace model.
- Choose a size and capacity that matches your furnace.
- Opt for high energy efficiency to reduce costs.
- Consider noise level for a quieter system.
- Prioritise durability with quality materials.
- Select ease of installation and fit for your furnace configuration.
私たちは助けに来ています!
ここに記載されていない部品をお探しですか?
詳細はこちら
- ワイヤレス監視システムアクセサリ
- セキュリティ識別用品
- ホイールライザー
- 処方インサートホルダー
- マウントされていないリニアベアリング
- ガス溶接装置
- 空気圧システムコンポーネント
- 直線運動
- 特殊ファンとアクセサリー
- 溶接オーブンおよび付属品
- NEWCO 炭素鋼ゲートバルブ、ねじ式
- DUCTMATE インチ径ゲージ90 アジャスタブルエルボ
- SUPER-STRUT スプライスフィッティング
- APPROVED VENDOR 1 "/1.5" TriClover互換フィッティングサイトグラス
- PASS AND SEYMOUR 商用ショートストラップシングルレセプタクル
- SPEARS VALVES CPVC プレミアム作動 True Union 2000 工業用電動ボールバルブ、ソケット、EPDM
- MARTIN SPROCKET コンベヤシリーズ ストックボアA形ローラチェーンスプロケット 2060 チェーン番号
- WESTWARD ストッパーAss'y 3/8s
- WEG 電気モーター、2馬力
- WEG ブリッジの接続