AUTOQUIP 油圧パレットアップダー
形式 | モデル | モーターHP | ベースの長さ | ベース幅 | Time | 負荷容量 | 最大プラットフォームの長さ | 最大プラットフォームの幅 | 最小プラットフォームの長さ | |
---|---|---|---|---|---|---|---|---|---|---|
A | UPR-048048-0020 | 1.5 | 114 " | 40 " | 21秒。 | 2000ポンド。 | 72 " | 72 " | 48 " | 見積依頼
|
A | UPR-036036-0020 | 1.5 | 90 " | 28 " | 11秒。 | 2000ポンド。 | 60 " | 60 " | 36 " | 見積依頼
|
A | UPR-036036-0080 | 1.5 | 90 " | 28 " | 31秒。 | 8000ポンド。 | 60 " | 60 " | 36 " | 見積依頼
|
A | UPR-024036-0080 | 1.5 | 90 " | 16 " | 31秒。 | 8000ポンド。 | 60 " | 48 " | 36 " | 見積依頼
|
A | UPR-024036-0040 | 1.5 | 90 " | 16 " | 21秒。 | 4000ポンド。 | 60 " | 48 " | 36 " | 見積依頼
|
A | UPR-036036-0040 | 1.5 | 90 " | 28 " | 21秒。 | 4000ポンド。 | 60 " | 60 " | 36 " | 見積依頼
|
A | UPR-024036-0060 | 1.5 | 90 " | 16 " | 32秒。 | 6000ポンド。 | 60 " | 48 " | 36 " | 見積依頼
|
A | UPR-048048-0060 | 1.5 | 114 " | 40 " | 37秒。 | 6000ポンド。 | 72 " | 72 " | 48 " | 見積依頼
|
A | UPR-036036-0100 | 1.5 | 90 " | 28 " | 31秒。 | 10000ポンド。 | 60 " | 60 " | 36 " | 見積依頼
|
A | UPR-024036-0020 | 1.5 | 90 " | 16 " | 11秒。 | 2000ポンド。 | 60 " | 48 " | 36 " | 見積依頼
|
A | UPR-024036-0100 | 1.5 | 90 " | 16 " | 31秒。 | 10000ポンド。 | 60 " | 48 " | 36 " | 見積依頼
|
A | UPR-036036-0060 | 1.5 | 90 " | 28 " | 32秒。 | 6000ポンド。 | 60 " | 60 " | 36 " | 見積依頼
|
A | UPR-048048-0040 | 1.5 | 114 " | 40 " | 37秒。 | 4000ポンド。 | 72 " | 72 " | 48 " | 見積依頼
|
A | UPR-036036-0120 | 1.5 | 90 " | 28 " | 56秒。 | 12000ポンド。 | 60 " | 60 " | 36 " | 見積依頼
|
A | UPR-084084-0040 | 5 | 186 " | 76 " | 65秒。 | 4000ポンド。 | 108 " | 108 " | 84 " | 見積依頼
|
A | UPR-120120-0040 | 5 | 258 " | 112 " | 66秒。 | 4000ポンド。 | 144 " | 144 " | 120 " | 見積依頼
|
A | UPR-060060-0100 | 5 | 138 " | 52 " | 52秒。 | 10000ポンド。 | 84 " | 84 " | 60 " | 見積依頼
|
A | UPR-060060-0080 | 5 | 138 " | 52 " | 52秒。 | 8000ポンド。 | 84 " | 84 " | 60 " | 見積依頼
|
A | UPR-048048-0080 | 5 | 114 " | 40 " | 28秒。 | 8000ポンド。 | 72 " | 72 " | 48 " | 見積依頼
|
A | UPR-108108-0040 | 5 | 234 " | 100 " | 50秒。 | 4000ポンド。 | 132 " | 132 " | 108 " | 見積依頼
|
A | UPR-108108-0020 | 5 | 234 " | 100 " | 50秒。 | 2000ポンド。 | 132 " | 132 " | 108 " | 見積依頼
|
A | UPR-060060-0040 | 5 | 138 " | 52 " | 26秒。 | 4000ポンド。 | 84 " | 84 " | 60 " | 見積依頼
|
A | UPR-108108-0100 | 5 | 234 " | 100 " | 84秒。 | 10000ポンド。 | 132 " | 132 " | 108 " | 見積依頼
|
A | UPR-072072-0060 | 5 | 162 " | 64 " | 50秒。 | 6000ポンド。 | 96 " | 96 " | 72 " | 見積依頼
|
A | UPR-096096-0060 | 5 | 210 " | 88 " | 65秒。 | 6000ポンド。 | 120 " | 120 " | 96 " | 見積依頼
|
A | UPR-060060-0500 | 5 | 138 " | 52 " | 11秒。 | 50000ポンド。 | 84 " | 84 " | 60 " | 見積依頼
|
A | UPR-120120-0060 | 5 | 258 " | 112 " | 66秒。 | 6000ポンド。 | 144 " | 144 " | 120 " | 見積依頼
|
A | UPR-084084-0020 | 5 | 186 " | 76 " | 65秒。 | 2000ポンド。 | 108 " | 108 " | 84 " | 見積依頼
|
A | UPR-096096-0100 | 5 | 210 " | 88 " | 75秒。 | 10000ポンド。 | 120 " | 120 " | 96 " | 見積依頼
|
A | UPR-060060-0150 | 5 | 138 " | 52 " | 78秒。 | 15000ポンド。 | 84 " | 84 " | 60 " | 見積依頼
|
A | UPR-036036-0150 | 5 | 90 " | 28 " | 42秒。 | 15000ポンド。 | 60 " | 60 " | 36 " | 見積依頼
|
A | UPR-072072-0120 | 5 | 162 " | 64 " | 75秒。 | 12000ポンド。 | 96 " | 96 " | 72 " | 見積依頼
|
A | UPR-084084-0300 | 5 | 186 " | 76 " | 82秒。 | 30000ポンド。 | 108 " | 108 " | 84 " | 見積依頼
|
A | UPR-096096-0040 | 5 | 210 " | 88 " | 65秒。 | 4000ポンド。 | 120 " | 120 " | 96 " | 見積依頼
|
A | UPR-048048-0300 | 5 | 114 " | 40 " | 76秒。 | 30000ポンド。 | 72 " | 72 " | 48 " | 見積依頼
|
A | UPR-120120-0200 | 5 | 258 " | 112 " | 95秒。 | 20000ポンド。 | 144 " | 144 " | 120 " | 見積依頼
|
A | UPR-048048-0150 | 5 | 114 " | 40 " | 49秒。 | 15000ポンド。 | 72 " | 72 " | 48 " | 見積依頼
|
A | UPR-084084-0120 | 5 | 186 " | 76 " | 75秒。 | 12000ポンド。 | 108 " | 108 " | 84 " | 見積依頼
|
A | UPR-072072-0100 | 5 | 162 " | 64 " | 50秒。 | 10000ポンド。 | 96 " | 96 " | 72 " | 見積依頼
|
A | UPR-120120-0020 | 5 | 258 " | 112 " | 66秒。 | 2000ポンド。 | 144 " | 144 " | 120 " | 見積依頼
|
A | UPR-096096-0250 | 5 | 210 " | 88 " | 95秒。 | 25000ポンド。 | 120 " | 120 " | 96 " | 見積依頼
|
A | UPR-072072-0250 | 5 | 162 " | 64 " | 75秒。 | 25000ポンド。 | 96 " | 96 " | 72 " | 見積依頼
|
A | UPR-072072-0020 | 5 | 162 " | 64 " | 25秒。 | 2000ポンド。 | 96 " | 96 " | 72 " | 見積依頼
|
A | UPR-096096-0200 | 5 | 210 " | 88 " | 82秒。 | 20000ポンド。 | 120 " | 120 " | 96 " | 見積依頼
|
A | UPR-072072-0200 | 5 | 162 " | 64 " | 62秒。 | 20000ポンド。 | 96 " | 96 " | 72 " | 見積依頼
|
A | UPR-048048-0200 | 5 | 114 " | 40 " | 49秒。 | 20000ポンド。 | 72 " | 72 " | 48 " | 見積依頼
|
A | UPR-120120-0150 | 5 | 258 " | 112 " | 95秒。 | 15000ポンド。 | 144 " | 144 " | 120 " | 見積依頼
|
A | UPR-060060-0250 | 5 | 138 " | 52 " | 65秒。 | 25000ポンド。 | 84 " | 84 " | 60 " | 見積依頼
|
A | UPR-048048-0100 | 5 | 114 " | 40 " | 28秒。 | 10000ポンド。 | 72 " | 72 " | 48 " | 見積依頼
|
A | UPR-060060-0020 | 5 | 138 " | 52 " | 26秒。 | 2000ポンド。 | 84 " | 84 " | 60 " | 見積依頼
|
A | UPR-060060-0400 | 5 | 138 " | 52 " | 10秒。 | 40000ポンド。 | 84 " | 84 " | 60 " | 見積依頼
|
A | UPR-060060-0200 | 5 | 138 " | 52 " | 65秒。 | 20000ポンド。 | 84 " | 84 " | 60 " | 見積依頼
|
A | UPR-036036-0200 | 5 | 90 " | 28 " | 42秒。 | 20000ポンド。 | 60 " | 60 " | 36 " | 見積依頼
|
A | UPR-096096-0120 | 5 | 210 " | 88 " | 62秒。 | 12000ポンド。 | 120 " | 120 " | 96 " | 見積依頼
|
A | UPR-060060-0120 | 5 | 138 " | 52 " | 52秒。 | 12000ポンド。 | 84 " | 84 " | 60 " | 見積依頼
|
A | UPR-048048-0120 | 5 | 114 " | 40 " | 33秒。 | 12000ポンド。 | 72 " | 72 " | 48 " | 見積依頼
|
A | UPR-120120-0100 | 5 | 258 " | 112 " | 61秒。 | 10000ポンド。 | 144 " | 144 " | 120 " | 見積依頼
|
A | UPR-072072-0080 | 5 | 162 " | 64 " | 50秒。 | 8000ポンド。 | 96 " | 96 " | 72 " | 見積依頼
|
A | UPR-108108-0250 | 5 | 234 " | 100 " | 10秒。 | 25000ポンド。 | 132 " | 132 " | 108 " | 見積依頼
|
A | UPR-084084-0100 | 5 | 186 " | 76 " | 75秒。 | 10000ポンド。 | 108 " | 108 " | 84 " | 見積依頼
|
A | UPR-084084-0250 | 5 | 186 " | 76 " | 82秒。 | 25000ポンド。 | 108 " | 108 " | 84 " | 見積依頼
|
私たちは助けに来ています!
ここに記載されていない部品をお探しですか?
詳細はこちら
- 圧力計キット
- スプレーガンアクセサリー
- Uカップ
- 乾燥機の交換用乾燥剤
- 浴槽/蛇口
- ラバー
- 容器と容器
- シャベルタンパーと掘削ツール
- レースウェイとアクセサリー
- GOODYEAR ENGINEERED PRODUCTS 3/8 "300psi結合アセンブリ多目的エアホース
- DAYTON ベアリング
- DAYTON IEC補助プロテクター、Bカーブ、スクリュークランプ
- BALDWIN FILTERS ラジアルシールエアフィルターエレメント
- ENPAC スピルプロテクタードレンカバー
- VERMONT GAGE NoGo標準ねじゲージ、1 1 / 4-12 Unf Lh
- BULLDOG 取り付けチャンネル
- LEGRIS チェックバルブ
- NIBCO DWV 還元サニタリー T シャツ、錬銅および鋳造銅
- WINSMITH SE Encore シリーズ、E17 サイズ、XDVD ワーム/ワーム二重減速減速機