MICRO 100 シングルエンドドリル/皿穴
形式 | モデル | 本体径 | フルートの数 | 全体の長さ(Overall Length) | ポイント径 | サイズ | 価格 | |
---|---|---|---|---|---|---|---|---|
A | DC-6 | 1 / 2 " | 4 | 3" | 7 / 32 " | 7 / 32 " | ¥32,172 | |
A | DC-3 | 1 / 4 " | 2 | 2" | 7 / 64 " | 7 / 64 " | ¥12,584 | |
A | DC-1 | 1 / 8 " | 2 | 1.5 " | 3 / 64 " | 3 / 64 " | ¥6,872 | |
A | DC-00 | 1 / 8 " | 2 | 1.5 " | 1 / 40 " | 1 / 32 " | ¥6,683 | |
A | DC-01 | 1 / 8 " | 2 | 1.5 " | 1 / 32 " | 1 / 32 " | ¥6,372 | |
A | DCM-005 | 3.15 mm | 2 | 35 mm | 0.50 mm | 0.80 mm | ¥7,099 | |
A | DCM-013 | 3.15 mm | 2 | 35 mm | 1.25 mm | 1.60 mm | ¥6,814 | |
A | DCM-008 | 3.15 mm | 2 | 35 mm | 0.80 mm | 1.10 mm | ¥6,506 | |
A | DCM-010 | 3.15 mm | 2 | 35 mm | 1.00 mm | 1.30 mm | ¥6,814 | |
A | DC-2 | 3 / 16 " | 2 | 1.875 " | 5 / 64 " | 5 / 64 " | ¥11,143 | |
A | DCM-016 | 4.00 mm | 2 | 35.5 mm | 1.60 mm | 2.00 mm | ¥9,165 | |
A | DC-4 | 5 / 16 " | 2 | 2.125 " | 1 / 8 " | 1 / 8 " | ¥14,505 | |
A | DCM-025 | 6.30 mm | 2 | 45 mm | 2.50 mm | 3.10 mm | ¥10,933 | |
A | DC-5 | 7 / 16 " | 4 | 2.75 " | 3 / 16 " | 3 / 16 " | ¥23,670 | |
A | DCM-032 | 8.00 mm | 2 | 50 mm | 3.15 mm | 3.90 mm | ¥16,079 |