BALDWIN FILTERS ワイヤーメッシュ油圧要素
形式 | モデル | 高さ | 内部径 | 長さ | 外径 | 幅(Width) | 価格 | |
---|---|---|---|---|---|---|---|---|
A | H9044 | 4 15 / 32 " | 1.031 " | 4 15 / 32 " | 1.75 " | 1.75 " | ¥14,214 | |
A | H9107 | 4.5 " | 15 / 16 " | 4.5 " | 2" | 2" | ¥14,156 | |
A | H9108 | 4.5 " | 15 / 16 " | 4.5 " | 2" | 2" | ¥27,379 | |
B | H9041 | 4.5 " | 1.031 " | 4.5 " | 1-25 / 32」 | 1 25 / 32 " | ¥12,888 | |
A | H9043-V | 4.5 " | 1.031 " | 4.5 " | 1-25 / 32」 | 1 25 / 32 " | ¥13,765 | |
A | H9110 | 4.5 " | 15 / 16 " | 4.5 " | 2" | 2" | ¥15,610 | |
C | H9049 | 4.5 " | 1" | 4.5 " | 1.75 " | 1.75 " | ¥27,525 | |
A | H9054 | 4.5 " | 1" | 4.5 " | 1.75 " | 1.75 " | ¥26,828 | |
D | H9072 | 4.625 " | 1-11 / 16」 | 4.625 " | 3.125 " | 3.12 " | ¥17,939 | |
D | H9069 | 4.625 " | 1-11 / 16」 | 4.625 " | 3.125 " | 3.12 " | ¥21,632 | |
D | H9071 | 4.625 " | 1-11 / 16」 | 4.625 " | 3.125 " | 3.12 " | ¥20,882 | |
D | H9070 | 4.625 " | 1-11 / 16」 | 4.625 " | 3.125 " | 3.12 " | ¥19,401 | |
E | H9112 | 8 7 / 32 " | 15 / 16 " | 8 7 / 32 " | 2" | 2" | ¥16,105 | |
F | H9111 | 8 7 / 32 " | 15 / 16 " | 8 7 / 32 " | 2" | 2" | ¥18,421 | |
G | H9045 | 8 7 / 32 " | 1.031 " | 8 7 / 32 " | 1.75 " | 1.75 " | ¥18,561 | |
H | H9113 | 8 7 / 32 " | 15 / 16 " | 8 7 / 32 " | 2" | 2" | ¥28,535 | |
I | H9046 | 8 7 / 32 " | 1.031 " | 8 7 / 32 " | 1.75 " | 1.75 " | ¥17,057 | |
J | H9051 | 8 7 / 32 " | 1" | 8 7 / 32 " | 1.75 " | 1.75 " | ¥48,369 | |
G | H9048 | 8 7 / 32 " | 1.031 " | 8 7 / 32 " | 1.75 " | 1.75 " | ¥26,028 | |
K | H9055 | 8 7 / 32 " | 1" | 8 7 / 32 " | 1.75 " | 1.75 " | ¥39,709 | |
L | H9231 | 8 7 / 32 " | 15 / 16 " | 8 7 / 32 " | 1-25 / 32」 | 1 25 / 32 " | ¥28,213 | |
H | H9114 | 8 7 / 32 " | 15 / 16 " | 8 7 / 32 " | 2" | 2" | ¥15,933 | |
G | H9052 | 8 7 / 32 " | 1" | 8 7 / 32 " | 1-25 / 32」 | 1 25 / 32 " | ¥17,452 | |
G | H9047 | 8 7 / 32 " | 1.031 " | 8 7 / 32 " | 1.75 " | 1.75 " | ¥18,332 | |
M | H9092 | 8.25 " | 1-11 / 16」 | 8.25 " | 3.156 " | 3.156 " | ¥124,532 | |
N | H9073 | 8.25 " | 1-11 / 16」 | 8.25 " | 3.125 " | 3.12 " | ¥27,414 | |
N | H9074 | 8.25 " | 1-11 / 16」 | 8.25 " | 3.125 " | 3.12 " | ¥24,307 | |
N | H9076 | 8.25 " | 1-11 / 16」 | 8.25 " | 3.125 " | 3.12 " | ¥24,528 | |
N | H9075-V | 8.25 " | 1-11 / 16」 | 8.25 " | 3.125 " | 3.12 " | ¥32,633 | |
N | H9075 | 8.25 " | 1-11 / 16」 | 8.25 " | 3.125 " | 3.12 " | ¥26,860 | |
O | H9056 | 8.156 " | 1.031 " | 8.156 " | 1-25 / 32」 | 1 25 / 32 " | ¥69,400 | |
P | H9076-V | 8.187 " | 1-21 / 32」 | 8.187 " | 3-3 / 32」 | 3 3 / 32 " | ¥43,717 | |
Q | H9001 | 8.187 " | 4.125 " | 8.187 " | 5-31 / 32」 | 5 31 / 32 " | ¥86,956 | |
R | H9103 | 8.187 " | 1-11 / 16」 | 8.187 " | 3.156 " | 3.156 " | ¥97,212 | |
S | H9096 | 8.375 " | 1-23 / 32」 | 8.375 " | 3.125 " | 3.12 " | ¥21,927 | |
T | H9097 | 8.375 " | 1-23 / 32」 | 8.375 " | 3.125 " | 3.12 " | ¥22,835 | |
U | H9078-V | 12 15 / 16 " | 1-23 / 32」 | 12 15 / 16 " | 3.156 " | 3.156 " | ¥45,247 | |
V | H9079 | 12 31 / 32 " | 1-11 / 16」 | 12 31 / 32 " | 3.125 " | 3.12 " | ¥28,092 | |
V | H9081 | 12 31 / 32 " | 1-11 / 16」 | 12 31 / 32 " | 3.125 " | 3.12 " | ¥62,733 | |
W | H9078 | 12 31 / 32 " | 1-11 / 16」 | 12 31 / 32 " | 3.125 " | 3.12 " | ¥30,687 | |
V | H9082 | 12 31 / 32 " | 1-11 / 16」 | 12 31 / 32 " | 3.125 " | 3.12 " | ¥52,449 | |
V | H9077 | 12 31 / 32 " | 1-11 / 16」 | 12 31 / 32 " | 3.125 " | 3.12 " | ¥30,940 | |
U | H9058 | 13.187 " | 2.187 " | 13.187 " | 3-25 / 32」 | 3 25 / 32 " | ¥36,405 | |
X | H9060 | 13.187 " | 2.187 " | 13.187 " | 3-25 / 32」 | 3 25 / 32 " | ¥47,590 | |
Y | H9085 | 16.875 " | 1-11 / 16」 | 16.875 " | 3.125 " | 3.12 " | ¥38,917 | |
Z | H9086 | 16.875 " | 1-11 / 16」 | 16.875 " | 3.125 " | 3.12 " | ¥60,217 | |
A1 | H9083 | 16.875 " | 1-11 / 16」 | 16.875 " | 3.125 " | 3.12 " | ¥42,342 | |
B1 | H9084 | 16.875 " | 1-11 / 16」 | 16.875 " | 3.125 " | 3.12 " | ¥38,065 | |
U | H9087 | 16.875 " | 1-11 / 16」 | 16.875 " | 3.125 " | 3.12 " | ¥52,925 | |
C1 | H9062 | 25 15 / 16 " | 2.187 " | 25 15 / 16 " | 3-25 / 32」 | 3 25 / 32 " | ¥102,547 | |
D1 | H9013 | 38 11 / 16 " | 4.125 " | 38 11 / 16 " | 5-31 / 32」 | 5 31 / 32 " | ¥198,590 | |
E1 | H9014 | 38 11 / 16 " | 4.156 " | 38 11 / 16 " | 5-31 / 32」 | 5 31 / 32 " | ¥241,016 |
私たちは助けに来ています!
ここに記載されていない部品をお探しですか?
詳細はこちら
- 溶接機ジェネレータアクセサリ
- 導通テスター
- ホイールラグナットロック
- ボイラー制御
- ブリタブルガス継手
- 遮断弁
- 水の安全性
- ガス検知
- ネイルズ
- ハスプとヒンジをラッチします
- DAYTON 折りたたみ椅子とテーブルの保管トラック
- QORPAK バイアル15ドラム
- ALEMITE ヘビーデューティベアリール
- DIXON 長い溶接フェルール
- SPEARS VALVES PVCローヘッドPIP加工フィッティングサドルXライザー/ベントメカニカルベントアセンブリ
- SPEARS VALVES スケジュール 40 クラス 200 修理継手パイプ エクステンダー、OD スピゴット x ID スピゴット
- EATON 拡張 50 シリーズ光ファイバー ケーブル
- EATON SVX シリーズ 周波数可変ドライブ、FR8
- MASTER MAGNETICS 磁気ラベルシートホルダー
- HYTORC 空気圧トルクレンチ