SPEC 皿ばね 鋼皿ばね
形式 | モデル | 厚さ | たわみ@荷重 | 穴のサイズについて | ロッドサイズの場合 | 荷重@たわみ(ポンド) | 最大外径 | 最小内径内 | 全体の高さ | 価格 | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | B0187007 | 0.006 " | 0.003 " | 0.1875 | 0.093 | 7 | 0.187 " | 0.093 " | 0.013 " | ¥5,843 | |
A | B0250009 | 0.008 " | 0.004 " | 0.25 | 0.125 | 12 | 0.25 " | 0.125 " | 0.017 " | ¥7,303 | |
A | B0281010 | 0.01 " | 0.005 " | 0.281 | 0.138 | 15 | 0.281 " | 0.138 " | 0.02 " | ¥7,303 | |
A | B0312011 | 0.01 " | 0.006 " | 0.313 | 0.15625 | 19 | 0.312 " | 0.156 " | 0.021 " | ¥7,303 | |
A | B0187010 | 0.01 " | 0.003 " | 0.1875 | 0.093 | 15 | 0.187 " | 0.093 " | 0.015 " | ¥5,950 | |
A | B0343013 | 0.013 " | 0.006 " | 0.344 | 0.164 | 25 | 0.343 " | 0.164 " | 0.024 " | ¥7,501 | |
A | B0250013 | 0.013 " | 0.003 " | 0.25 | 0.125 | 26 | 0.25 " | 0.125 " | 0.02 " | ¥7,501 | |
A | B0281013 | 0.013 " | 0.004 " | 0.281 | 0.138 | 25 | 0.281 " | 0.138 " | 0.021 " | ¥7,303 | |
A | B0281015 | 0.015 " | 0.004 " | 0.281 | 0.138 | 34 | 0.281 " | 0.138 " | 0.023 " | ¥7,303 | |
A | B0312017 | 0.016 " | 0.004 " | 0.313 | 0.15625 | 41 | 0.312 " | 0.156 " | 0.025 " | ¥7,501 | |
A | B0437016 | 0.016 " | 0.008 " | 0.438 | 0.216 | 40 | 0.437 " | 0.22 " | 0.031 " | ¥7,698 | |
A | B0343016 | 0.016 " | 0.005 " | 0.344 | 0.164 | 36 | 0.343 " | 0.164 " | 0.026 " | ¥7,501 | |
A | B0375018 | 0.017 " | 0.005 " | 0.375 | 0.188 | 46 | 0.375 " | 0.19 " | 0.028 " | ¥7,698 | |
A | B0375019 | 0.018 " | 0.005 " | 0.375 | 0.125 | 42 | 0.375 " | 0.125 " | 0.028 " | ¥2,486 | |
A | B0343019 | 0.018 " | 0.005 " | 0.344 | 0.164 | 53 | 0.343 " | 0.164 " | 0.028 " | ¥7,501 | |
A | B0500018 | 0.018 " | 0.008 " | 0.5 | 0.25 | 45 | 0.5 " | 0.255 " | 0.034 " | ¥7,501 | |
A | B0562019 | 0.019 " | 0.009 " | 0.563 | 0.188 | 45 | 0.562 " | 0.19 " | 0.037 " | ¥9,080 | |
A | B0375020 | 0.02 " | 0.005 " | 0.375 | 0.188 | 60 | 0.375 " | 0.19 " | 0.03 " | ¥7,303 | |
A | B0437020 | 0.02 " | 0.006 " | 0.438 | 0.216 | 57 | 0.437 " | 0.22 " | 0.032 " | ¥1,117 | |
A | B0500022 | 0.021 " | 0.007 " | 0.5 | 0.25 | 67 | 0.5 " | 0.255 " | 0.036 " | ¥8,500 | |
A | B0625022 | 0.022 " | 0.01 " | 0.625 | 0.3125 | 70 | 0.625 " | 0.317 " | 0.042 " | ¥2,486 | |
A | B0437023 | 0.023 " | 0.005 " | 0.438 | 0.216 | 76 | 0.437 " | 0.22 " | 0.034 " | ¥8,500 | |
A | B0750025 | 0.025 " | 0.012 " | 0.75 | 0.25 | 77 | 0.75 " | 0.255 " | 0.049 " | ¥7,968 | |
A | B0499025 | 0.025 " | 0.006 " | 0.5 | 0.164 | 73 | 0.5 " | 0.164 " | 0.037 " | ¥7,501 | |
A | B0500025 | 0.025 " | 0.007 " | 0.5 | 0.25 | 95 | 0.5 " | 0.255 " | 0.038 " | ¥7,501 | |
A | B0562028 | 0.028 " | 0.007 " | 0.563 | 0.188 | 87 | 0.562 " | 0.19 " | 0.042 " | ¥9,279 | |
A | B0937030 | 0.03 " | 0.015 " | 0.938 | 0.3125 | 110 | 0.937 " | 0.317 " | 0.06 " | ¥6,268 | |
A | B0375030 | 0.03 " | 0.003 " | 0.375 | 0.188 | 125 | 0.375 " | 0.19 " | 0.036 " | ¥7,698 | |
A | B0875031 | 0.031 " | 0.014 " | 0.875 | 0.4375 | 135 | 0.875 " | 0.442 " | 0.059 " | ¥6,162 | |
A | B0625032 | 0.032 " | 0.008 " | 0.625 | 0.3125 | 145 | 0.625 " | 0.317 " | 0.048 " | ¥7,968 | |
A | B0637032 | 0.032 " | 0.008 " | 0.641 | 0.25 | 118 | 0.637 " | 0.255 " | 0.048 " | ¥9,562 | |
A | B0687034 | 0.034 " | 0.008 " | 0.688 | 0.216 | 125 | 0.687 " | 0.22 " | 0.05 " | ¥9,080 | |
A | B1000035 | 0.035 " | 0.016 " | 1 | 0.5 | 175 | 1" | 0.505 " | 0.067 " | ¥2,932 | |
A | B0750036 | 0.036 " | 0.009 " | 0.75 | 0.25 | 147 | 0.75 " | 0.255 " | 0.054 " | ¥5,843 | |
A | B0500038 | 0.038 " | 0.004 " | 0.5 | 0.25 | 190 | 0.5 " | 0.255 " | 0.047 " | ¥9,080 | |
A | B1125038 | 0.038 " | 0.018 " | 1.125 | 0.5625 | 195 | 1.125 " | 0.567 " | 0.073 " | ¥6,268 | |
A | B1250040 | 0.04 " | 0.021 " | 1.25 | 0.625 | 230 | 1.25 " | 0.63 " | 0.082 " | ¥3,378 | |
A | B0562042 | 0.042 " | 0.01 " | 0.563 | 0.25 | 415 | 0.562 " | 0.265 " | 0.055 " | ¥4,062 | |
A | B1000043 | 0.043 " | 0.014 " | 1 | 0.5 | 250 | 1" | 0.505 " | 0.071 " | ¥3,697 | |
A | B1375044 | 0.044 " | 0.023 " | 1.375 | 0.6875 | 265 | 1.375 " | 0.692 " | 0.088 " | ¥7,494 | |
A | B0875045 | 0.045 " | 0.011 " | 0.875 | 0.4375 | 270 | 0.875 " | 0.442 " | 0.067 " | ¥9,279 | |
A | B1500045 | 0.045 " | 0.024 " | 1.5 | 0.75 | 284 | 1.5 " | 0.755 " | 0.093 " | ¥3,952 | |
A | B0937045 | 0.045 " | 0.011 " | 0.938 | 0.3125 | 218 | 0.937 " | 0.317 " | 0.067 " | ¥6,268 | |
A | B0950047 | 0.047 " | 0.012 " | 0.953 | 0.375 | 261 | 0.95 " | 0.38 " | 0.07 " | ¥6,268 | |
A | B0625047 | 0.047 " | 0.006 " | 0.625 | 0.3125 | 300 | 0.625 " | 0.317 " | 0.059 " | ¥9,080 | |
A | B1500047 | 0.047 " | 0.023 " | 1.5 | 0.5 | 251 | 1.5 " | 0.505 " | 0.093 " | ¥8,648 | |
A | B0875050 | 0.05 " | 0.013 " | 0.875 | 0.28125 | 322 | 0.875 " | 0.282 " | 0.066 " | ¥4,449 | |
A | B1250051 | 0.051 " | 0.018 " | 1.25 | 0.625 | 340 | 1.25 " | 0.63 " | 0.087 " | ¥7,437 | |
A | B0687052 | 0.052 " | 0.014 " | 0.688 | 0.25 | 643 | 0.687 " | 0.265 " | 0.069 " | ¥4,360 | |
A | B0750052 | 0.052 " | 0.007 " | 0.75 | 0.25 | 311 | 0.75 " | 0.255 " | 0.065 " | ¥6,517 | |
A | B06870520 | 0.052 " | 0.013 " | 0.688 | 0.3125 | 654 | 0.687 " | 0.328 " | 0.068 " | ¥4,509 | |
A | B1125053 | 0.053 " | 0.014 " | 1.125 | 0.375 | 299 | 1.125 " | 0.38 " | 0.08 " | - | 見積依頼
|
A | B1125056 | 0.056 " | 0.014 " | 1.125 | 0.5625 | 405 | 1.125 " | 0.567 " | 0.084 " | ¥6,906 | |
A | B0750056 | 0.056 " | 0.007 " | 0.75 | 0.375 | 430 | 0.75 " | 0.38 " | 0.07 " | ¥9,279 | |
A | B18750570 | 0.057 " | 0.046 " | 1.875 | 0.65625 | 425 | 1.875 " | 0.657 " | 0.115 " | ¥15,569 | |
A | B1750057 | 0.057 " | 0.029 " | 1.75 | 0.875 | 450 | 1.75 " | 0.88 " | 0.114 " | ¥7,494 | |
A | B1875057 | 0.057 " | 0.03 " | 1.875 | 0.625 | 370 | 1.875 " | 0.63 " | 0.115 " | ¥13,831 | |
A | B0875059 | 0.059 " | 0.019 " | 0.875 | 0.4375 | 934 | 0.875 " | 0.46 " | 0.083 " | ¥4,449 | |
A | B1262060 | 0.06 " | 0.016 " | 1.266 | 0.5 | 409 | 1.265 " | 0.505 " | 0.091 " | ¥7,862 | |
A | B1500060 | 0.06 " | 0.021 " | 1.5 | 0.75 | 455 | 1.5 " | 0.755 " | 0.102 " | ¥8,500 | |
A | B08120610 | 0.061 " | 0.016 " | 0.813 | 0.3125 | 882 | 0.812 " | 0.328 " | 0.081 " | ¥4,547 |
私たちは助けに来ています!
ここに記載されていない部品をお探しですか?
詳細はこちら
- 空白のタグ
- ロードセンターとパネルボード
- アップブラスト遠心ルーフベンチレーター
- 凹型砥石
- アルミ長方形チューブストック
- 電気ボックス
- テンショナーとタイトナー
- フェンシングとフェンシングハードウェア
- 水処理
- アスファルト試験
- KEO センターリーマ コバルト 4枚刃 刃先角60度
- SPEAKMAN 洗眼蛇口
- VERMONT GAGE NoGo標準ねじプラグゲージ、7 / 8-9 Unc
- SPEARS VALVES CPVC プラグ ゲート バルブ、SR ねじ込み、FKM
- DAYTON ペデスタルファンモーター
- QORPAK キャップ付きバイアル
- QUANTUM STORAGE SYSTEMS 個別のチップアウトビン
- BALDOR / DODGE 減速機、サイズ 60