FUNCTIONAL DEVICES INC / RIB クローゼットライトコントローラー
Functional Devices RIB closet light controllers automate closet lighting, ensuring lights turn off when not needed, saving electricity. These lighting controls are ideal for offices and commercial spaces to enhance convenience & reduce energy costs. These controllers utilise advanced sensor tec...hnology to detect occupancy, triggering lights to illuminate & subsequently powering them down when the space is vacant. 続きを见る
形式 | モデル | 入力パワー | 電圧 | 価格 | |
---|---|---|---|---|---|
A | CLC-106 | - | 120V | ¥9,109 | |
B | CLC-212 | - | 120から277Vへ | ¥6,559 | |
C | CLC-D15 | - | 120から277Vへ | ¥8,750 | |
D | CLC212-D60 | - | 120から277Vへ | ¥8,750 | |
E | CLC106-NC | 120 VAC | - | ¥8,425 | |
F | CLC212-NC | 120-277 VAC | - | ¥6,042 | 見積依頼
|
G | CLC212-D15 | 120-277 VAC | - | ¥8,092 |
動作メカニズム
- These Functional Devices closet light controllers operate through an advanced sensor mechanism.
- When motion is detected in the monitored space, the controller activates the connected lights, ensuring illumination when needed.
- After a predefined period without motion, the controller automatically turns off the lights, promoting energy efficiency.
特徴
- These RIB lighting controls have wire lead connections for flexibility and ease of integration, allowing for straightforward electrical connectivity in various applications.
- They feature an enclosed design to provide safety by preventing accidental contact & shielding the relay from external factors.
- These closet light controllers allow surface mounting to simplify installation, making it convenient for quick setup and accessibility.
よくある質問
What safety precautions should I consider while using these closet light controllers?
- Adhere strictly to the installation guidelines provided in the user manual for proper and safe setup.
- Always turn off the power to the circuit before installing or servicing the closet light controller to prevent electrical accidents.
- Confirm that the controller is compatible with the voltage and wiring of your electrical system to avoid potential hazards.
- Use appropriate wire nuts and ensure secure connections to prevent loose wiring, which can lead to electrical issues.
- Do not overload the controller by connecting it to a circuit with a load exceeding its specified capacity.
- Periodically check and maintain the controller to ensure proper functionality and address any wear or damage.
- When installing or troubleshooting, use the correct tools and equipment to prevent accidents and ensure a secure installation.
- Before installation and during maintenance, inspect the controller for any visible damage and replace or repair it as needed.
What are the factors to consider while choosing Functional Devices closet light controllers?
Major factors include motion detection range, adjustable settings, power requirements, installation ease, durability, manual override feature and sealing.
How do I install these Functional Devices closet light controllers?
- Ensure safety by turning off the power to the circuit where the closet light controller will be connected.
- Identify the power circuit supplying electricity to the closet light & determine where to connect the controller.
- Securely mount the closet light controller on the wall or surface using the provided screw holes for surface mounting or fitting into electrical boxes.
- Follow the wiring diagram in the user manual to connect live, neutral and ground wires from the power source to the corresponding terminals on the controller.
- Attach wires from the controller to those leading to the closet light fixture, ensuring proper matching (live to live, neutral to neutral, ground to ground).
- Use wire nuts to tightly secure the wire connections & gently tug on the wires to confirm a secure fit.
- Restore power at the circuit breaker or fuse box to activate the closet light controller, checking for any status indicators that confirm operational readiness.
Can I adjust the duration of light activation in these lighting controls after motion is detected?
Yes, the controller typically allows users to customise the time duration for which the lights remain on after motion is detected.
私たちは助けに来ています!
ここに記載されていない部品をお探しですか?
詳細はこちら
- 実験室サーキュレーター
- 緊急洗眼ステーション
- コードレスリベッター
- 別れおよび溝入れ工具
- 温水ユニットヒーターアクセサリー
- 履物および履物アクセサリー
- コンジットとアクセサリー
- 排水
- ハンドトラック
- 組積造コンクリートおよびタイルツール
- HYDE 伸縮式スプレーガン延長ポール
- RED HAT 温水電磁弁
- PLASTICADE バリケードサインは入らない
- DIXON ホーススイベル
- THOMAS & BETTS LTXES07Bシリーズフレキシブルメタルコンジット継手
- AMS スプリットコアサンプラーカップセット
- VERMONT GAGE NoGo標準ねじゲージ、1 5 / 16-16 Un
- HONEYWELL キット
- GRAINGER サンディングベルト
- DAYTON 排水ホース