商品の詳細:
,Reelcraft’s spring retractable fuel delivery hose reels, equipped with Viton seals, incorporate metal forms to ensure the greatest possible strength and are ideal for mobile and permanent-mount applications. These rugged, corrosion-resistant reels are suitable for a wide variety of fuel applications including E85. Series F7000 reels are supplied with our ball-bearing style swivel. ,NOTE:, Not recommended for jet fuel., , ,Individually powder-coated steel components offer maximum protection from premature corrosion, ,Inlet hose is plumbed into the base to eliminate the risk of stress on the swivel, ,Guide arm adjusts to seven positions, ,Base plate, upright, and guide arm are constructed from 11 gauge steel; the spool is 16 gauge steel, ,Additional Series 7000 reel models include stainless steel, controlled return, enclosed, twin hydraulic, air, water, oil, grease, pressure wash, and gas/cable welding, ,Made in the USA, , ,*Reel is shipped in the top wind position. The reel image is shown in the side wind position.,