承認されたベンダー 炭素鋼小ねじ、マイナス、平頭
形式 | モデル | 頭の角度 | 頭径 | 頭の高さ | 長さ | 番手 | 価格 | |
---|---|---|---|---|---|---|---|---|
A | U24540.025.0100 | 82° | 0.477 " | 0.153 " | 1" | 1 / 4-20 | ¥1,379 | |
B | U24540.011.0050 | 82° | 0.212 " | 0.067 " | 1 / 2 " | 4-40 | ¥446 | |
C | U24540.037.0550 | 82° | 0.717 " | 0.23 " | 5.5 " | 3 / 8-16 | ¥11,874 | |
D | U24540.037.0350 | 82° | 0.717 " | 0.23 " | 3.5 " | 3 / 8-16 | ¥24,161 | |
E | U24540.013.0087 | 82° | 0.262 " | 0.083 " | 7 / 8 " | 6-32 | ¥631 | |
F | U24540.037.0250 | 82° | 0.717 " | 0.23 " | 2.5 " | 3 / 8-16 | ¥9,466 | |
G | U24540.013.0062 | 82° | 0.262 " | 0.083 " | 5 / 8 " | 6-32 | ¥397 | |
H | U24540.037.0100 | 82° | 0.717 " | 0.23 " | 1" | 3 / 8-16 | ¥7,344 | |
I | U24540.013.0037 | 82° | 0.262 " | 0.083 " | 3 / 8 " | 6-32 | ¥214 | |
J | U24540.013.0031 | 82° | 0.262 " | 0.083 " | 5 / 16 " | 6-32 | ¥467 | |
K | U24540.012.0125 | 82° | 0.237 " | 0.075 " | 1.25 " | 5-40 | ¥1,419 | |
L | U24540.012.0050 | 82° | 0.237 " | 0.075 " | 1 / 2 " | 5-40 | ¥624 | |
M | U24540.011.0075 | 82° | 0.212 " | 0.067 " | 3 / 4 " | 4-40 | ¥643 | |
N | U24540.011.0037 | 82° | 0.212 " | 0.067 " | 3 / 8 " | 4-40 | ¥337 | |
O | U24540.050.0125 | 82° | 0.815 " | 0.223 " | 1.25 " | 1 / 2-13 | ¥5,306 | |
P | U24540.011.0031 | 82° | 0.212 " | 0.067 " | 5 / 16 " | 4-40 | ¥272 | |
Q | U24540.025.0400 | 82° | 0.477 " | 0.153 " | 4" | 1 / 4-20 | ¥10,110 | |
R | U24540.025.0300 | 82° | 0.477 " | 0.153 " | 3" | 1 / 4-20 | ¥4,473 | |
S | U24540.025.0225 | 82° | 0.477 " | 0.153 " | 2.25 " | 1 / 4-20 | ¥3,306 | |
T | U24540.025.0175 | 82° | 0.477 " | 0.153 " | 1.75 " | 1 / 4-20 | ¥4,675 | |
U | U24540.025.0087 | 82° | 0.477 " | 0.153 " | 7 / 8 " | 1 / 4-20 | ¥2,065 | |
V | U24540.025.0075 | 82° | 0.477 " | 0.153 " | 3 / 4 " | 1 / 4-20 | ¥2,414 | |
W | U24540.025.0112 | 82° | 0.477 " | 0.153 " | 1.125 " | 1 / 4-20 | ¥2,471 | |
X | U24540.021.0250 | 82° | 0.412 " | 0.132 " | 2.5 " | 12-24 | ¥3,115 | |
Y | U24540.019.0600 | 82° | 0.362 " | 0.116 " | 6" | 10-24 | ¥6,270 | |
Z | U24540.019.0350 | 82° | 0.362 " | 0.116 " | 3.5 " | 10-24 | ¥2,575 | |
A1 | U24540.019.0200 | 82° | 0.362 " | 0.116 " | 2" | 10-24 | ¥1,974 | |
B1 | U24540.050.0100 | 82° | 0.815 " | 0.223 " | 1" | 1 / 2-13 | ¥4,222 | |
C1 | U24540.013.0225 | 82° | 0.262 " | 0.083 " | 2.25 " | 6-32 | ¥1,778 | |
D1 | U24540.037.0150 | 82° | 0.717 " | 0.23 " | 1.5 " | 3 / 8-16 | ¥9,959 | |
E1 | U24540.025.0250 | 82° | 0.477 " | 0.153 " | 2.5 " | 1 / 4-20 | ¥6,430 | |
F1 | U24540.031.0300 | 82° | 0.597 " | 0.191 " | 3" | 5 / 16-18 | ¥8,370 | |
G1 | U24540.013.0025 | 82° | 0.262 " | 0.083 " | 1 / 4 " | 6-32 | ¥501 | |
H1 | U24540.012.0200 | 82° | 0.237 " | 0.075 " | 2" | 5-40 | ¥1,200 | |
I1 | U24540.031.0200 | 82° | 0.597 " | 0.191 " | 2" | 5 / 16-18 | ¥9,356 | |
J1 | U24540.031.0150 | 82° | 0.597 " | 0.191 " | 1.5 " | 5 / 16-18 | ¥6,007 | |
K1 | U24540.031.0100 | 82° | 0.597 " | 0.191 " | 1" | 5 / 16-18 | ¥5,140 | |
L1 | U24540.031.0075 | 82° | 0.597 " | 0.191 " | 3 / 4 " | 5 / 16-18 | ¥3,072 | |
M1 | U24540.031.0050 | 82° | 0.597 " | 0.191 " | 1 / 2 " | 5 / 16-18 | ¥3,540 | |
N1 | U24540.025.0500 | 82° | 0.477 " | 0.153 " | 5" | 1 / 4-20 | ¥9,736 | |
O1 | U24540.025.0450 | 82° | 0.477 " | 0.153 " | 4.5 " | 1 / 4-20 | ¥8,376 | |
P1 | U24540.025.0350 | 82° | 0.477 " | 0.153 " | 3.5 " | 1 / 4-20 | ¥8,803 | |
Q1 | U24540.025.0200 | 82° | 0.477 " | 0.153 " | 2" | 1 / 4-20 | ¥3,153 | |
R1 | U24540.050.0250 | 82° | 0.815 " | 0.223 " | 2.5 " | 1 / 2-13 | ¥11,398 | |
S1 | U24540.025.0062 | 82° | 0.477 " | 0.153 " | 5 / 8 " | 1 / 4-20 | ¥1,551 | |
T1 | U24540.021.0050 | 82° | 0.412 " | 0.132 " | 1 / 2 " | 12-24 | ¥1,451 | |
U1 | U24540.021.0037 | 82° | 0.412 " | 0.132 " | 3 / 8 " | 12-24 | ¥949 | |
V1 | U24540.037.0300 | 82° | 0.717 " | 0.23 " | 3" | 3 / 8-16 | ¥11,661 | |
W1 | 580438-PG | 82° | 0.362 " | 0.116 " | 1.25 " | 10-32 | ¥1,865 | |
X1 | U24540.013.0125 | 82° | 0.262 " | 0.083 " | 1.25 " | 6-32 | ¥809 | |
W1 | 580424-PG | 82° | 0.362 " | 0.116 " | 3 / 4 " | 10-32 | ¥1,483 | |
W1 | 580420-PG | 82° | 0.362 " | 0.116 " | 5 / 8 " | 10-32 | ¥675 | |
Y1 | U24540.019.0300 | 82° | 0.362 " | 0.116 " | 3" | 10-24 | ¥3,136 | |
Z1 | U24540.019.0250 | 82° | 0.362 " | 0.116 " | 2.5 " | 10-24 | ¥1,398 | |
A2 | U24540.019.0175 | 82° | 0.362 " | 0.116 " | 1.75 " | 10-24 | ¥1,330 | |
B2 | U24540.019.0075 | 82° | 0.362 " | 0.116 " | 3 / 4 " | 10-24 | ¥620 | |
C2 | U24540.019.0150 | 82° | 0.362 " | 0.116 " | 1.5 " | 10-24 | ¥1,092 | |
D2 | U24540.019.0125 | 82° | 0.362 " | 0.116 " | 1.25 " | 10-24 | ¥475 | |
E2 | U24540.013.0150 | 82° | 0.262 " | 0.083 " | 1.5 " | 6-32 | ¥650 | |
F2 | U24540.031.0225 | 82° | 0.597 " | 0.191 " | 2.25 " | 5 / 16-18 | ¥4,264 | |
G2 | U24540.016.0025 | 82° | 0.312 " | 0.1 " | 1 / 4 " | 8-32 | ¥618 |
私たちは助けに来ています!
ここに記載されていない部品をお探しですか?
詳細はこちら
- 油圧プレス
- 機械加工せん断
- ポータブル電源
- 温度テストストリップ
- ベルト駆動のチューブアキシャルファン
- 書籍および書籍用品
- ラボ機器
- 溶接棒とワイヤー
- マニュアル
- 車体工具
- BUSSMANN KTK-R リミトーン速断ヒューズ、クラス CC、600 VAC
- UNITED ABRASIVES-SAIT 押し下げられたセンターホイール、酸化アルミニウム、1/4 "厚、タイプ27
- DIXON DOTエアブレーキナット
- PARKER グローバルソフトスタート/ダンプバルブ、P3YTシリーズ
- VULCAN HART オリフィス、ガス
- BURNDY Wejtapシリーズブースター
- VERMONT GAGE 標準ねじプラグゲージ、5 /8-18Unfに移動
- APOLLO VALVES サービスキット、フルポート
- WRIGHT TOOL 交換用XNUMX進ビット
- VESTIL WMシリーズ金網