RECOIL高速度鋼ハンドタップ、コーティングされていない仕上げ
形式 | モデル | ねじの種類 | フルートの数 | 全体の長さ(Overall Length) | ピッチ | ピッチ直径の制限 | シャンク径 | サイズ | ねじの長さ | 価格 | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 45055 | 粗い | 3 | 2.593 | 0.80 mm | D7 | 6 mm | M5 | 47 / 64 " | ¥3,489 | |
A | 45245 | 粗い | 3 | 5 5 / 16 " | 3.00 mm | D3 | 19 mm | M24 | 1.875 " | ¥33,173 | |
A | 45045 | 粗い | 3 | 2 9 / 32 " | 0.70 mm | D6 | 5.5 mm | M4 | 5 / 8 " | ¥3,489 | |
A | 45035 | 粗い | 3 | 1 31 / 32 " | 0.50 mm | D3 | 3.55 mm | M3 | 33 / 64 " | ¥3,451 | |
A | 45255 | 粗い | 3 | 1.875 " | 0.45 mm | D3 | 3.15 mm | M2.5 | 7 / 16 " | ¥4,301 | |
A | 45145 | 粗い | 3 | 4 1 / 64 " | 2.00 mm | D3 | 12.5 mm | M14 | 1.25 " | ¥10,486 | |
A | 45165 | 粗い | 3 | 4 13 / 32 " | 2.00 mm | D3 | 14 mm | M16 | 1 13 / 32 " | ¥13,053 | |
A | 45185 | 粗い | 3 | 4 41 / 64 " | 2.50 mm | D3 | 17 mm | M18 | 1 31 / 64 " | ¥18,034 | |
A | 45205 | 粗い | 3 | 5 7 / 64 " | 2.50 mm | D3 | 19 mm | M20 | 1 49 / 64 " | ¥22,739 | |
B | 45065 | 粗い | 3 | 2 53 / 64 " | 1.00 mm | D3 | 8 mm | M6 | 55 / 64 " | ¥3,587 | |
C | 45105 | 粗い | 3 | 3.5 " | 1.50 mm | D10 | 9 mm | M10 | 1 9 / 64 " | ¥4,772 | |
C | 45125 | 粗い | 3 | 3 47 / 64 " | 1.75 mm | D11 | 11.2 mm | M12 | 1.187 " | ¥6,260 | |
C | 45085 | 粗い | 4 | 3 9 / 64 " | 1.25 mm | D9 | 10 mm | M8 | 15 / 16 " | ¥3,854 | |
A | 47125 | 終了 | 3 | 3 47 / 64 " | 1.50 mm | D11 | 10.5 mm | M12 | 1.187 " | ¥9,356 | |
A | 47145 | 終了 | 3 | 4 1 / 64 " | 1.50 mm | D3 | 12.5 mm | M14 | 2 63 / 64 " | ¥10,389 | |
A | 47085 | 終了 | 3 | 3 9 / 64 " | 1.00 mm | D9 | 7 mm | M8 | 2 15 / 64 " | ¥4,613 | |
A | 48105 | 終了 | 3 | 3 11 / 32 " | 1.00 mm | D10 | 8.5 mm | M10 | 63 / 64 " | ¥6,394 | |
A | 47105 | 終了 | 3 | 3 11 / 32 " | 1.25 mm | D10 | 8.5 mm | M10 | 63 / 64 " | ¥6,394 | |
A | 48125 | 終了 | 3 | 3 47 / 64 " | 1.25 mm | D11 | 10.5 mm | M12 | 1.187 " | ¥9,356 | |
C | 43055 | UNC | 3 | 2 15 / 16 " | 18 | H3 | 0.381 " | 5 / 16 " | 1.25 " | ¥3,854 | |
C | 43085 | UNC | 3 | 3.593 | 13 | H3 | 0.48 " | 1 / 2 " | 1 13 / 16 " | ¥6,453 | |
A | 43525 | UNC | 3 | 1.875 " | 56 | H3 | 0.141 " | #2 | 9 / 16 " | ¥4,766 | |
A | 43565 | UNC | 3 | 2.375 " | 32 | H3 | 0.194 " | #6 | 7 / 8 " | ¥3,425 | |
C | 43045 | UNC | 3 | 2 23 / 32 " | 20 | H3 | 0.318 " | 1 / 4 " | 1.125 " | ¥3,587 | |
C | 43065 | UNC | 3 | 3.156 " | 16 | H3 | 0.367 " | 3 / 8 " | 1 21 / 32 " | ¥4,772 | |
A | 43145 | UNC | 3 | 5.125 " | 9 | H3 | 0.8 " | 7 / 8 " | 2.5 " | ¥18,831 | |
A | 43095 | UNC | 3 | 4.031 " | 12 | H3 | 0.542 " | 9 / 16 " | 1 13 / 16 " | ¥13,109 | |
A | 43075 | UNC | 3 | 3.593 | 14 | H3 | 0.429 " | 7 / 16 " | 1 21 / 32 " | ¥6,285 | |
A | 43585 | UNC | 3 | 2.375 " | 32 | H3 | 0.22 " | #8 | 15 / 16 " | ¥3,425 | |
A | 43545 | UNC | 3 | 2" | 40 | H3 | 0.141 " | #4 | 11 / 16 " | ¥3,425 | |
C | 43125 | UNC | 3 | 4 11 / 16 " | 10 | H3 | 0.59 " | 3 / 4 " | 2 7 / 32 " | ¥12,403 | |
C | 43105 | UNC | 3 | 4.25 " | 11 | H3 | 0.542 " | 5 / 8 " | 2" | ¥10,102 | |
A | 43605 | UNC | 3 | 2.5 " | 24 | H2 | 0.255 " | #10 | 1" | ¥3,463 | |
A | 44085 | UNF | 3 | 3.593 | 20 | H3 | 0.429 " | 1 / 2 " | 1 21 / 32 " | ¥6,749 | |
A | 44065 | UNF | 3 | 3.156 " | 24 | H3 | 0.323 " | 3 / 8 " | 1.437 " | ¥4,947 | |
A | 44055 | UNF | 3 | 2 15 / 16 " | 24 | H3 | 0.381 " | 5 / 16 " | 1.25 " | ¥4,012 | |
A | 44045 | UNF | 3 | 2 23 / 32 " | 28 | H3 | 0.318 " | 1 / 4 " | 1.125 " | ¥3,897 |