承認されたベンダー 炭素鋼小ねじ、すりわり付き、なべ頭
形式 | モデル | ドライバーサイズ | 頭径 | 頭の高さ | 長さ | 番手 | 価格 | |
---|---|---|---|---|---|---|---|---|
A | U24520.013.0150 | 1 / 4 " | 0.270 " | 0.082 " | 1.5 " | 6-32 | ¥788 | |
B | U24520.013.0062 | 1 / 4 " | 0.270 " | 0.082 " | 5 / 8 " | 6-32 | ¥346 | |
C | U24520.013.0125 | 1 / 4 " | 0.270 " | 0.082 " | 1.25 " | 6-32 | ¥1,037 | |
D | U24520.013.0025 | 1 / 4 " | 0.270 " | 0.082 " | 1 / 4 " | 6-32 | ¥299 | |
E | U24520.013.0037 | 1 / 4 " | 0.270 " | 0.082 " | 3 / 8 " | 6-32 | ¥376 | |
F | U24520.013.0043 | 1 / 4 " | 0.270 " | 0.082 " | 7 / 16 " | 6-32 | ¥365 | |
G | U24520.013.0050 | 1 / 4 " | 0.270-0.256" | 0.082〜0.072インチ | 1 / 2 " | 6-32 | ¥329 | |
H | U24520.013.0100 | 1 / 4 " | 0.270 " | 0.082 " | 1" | 6-32 | ¥2,754 | |
I | U24520.013.0087 | 1 / 4 " | 0.270 " | 0.082 " | 7 / 8 " | 6-32 | ¥994 | |
J | U24520.013.0200 | 1 / 4 " | 0.270 " | 0.082 " | 2" | 6-32 | ¥1,504 | |
K | U24520.013.0075 | 1 / 4 " | 0.270 " | 0.082 " | 3 / 4 " | 6-32 | ¥459 | |
L | U24520.011.0100 | 3 / 16 " | 0.219 " | 0.068 " | 1" | 4-40 | ¥503 | |
M | U24520.011.0125 | 3 / 16 " | 0.219 " | 0.068 " | 1.25 " | 4-40 | ¥565 | |
N | U24520.011.0031 | 3 / 16 " | 0.219 " | 0.068 " | 5 / 16 " | 4-40 | ¥427 | |
O | U24520.011.0087 | 3 / 16 " | 0.219 " | 0.068 " | 7 / 8 " | 4-40 | ¥550 | |
P | U24520.011.0075 | 3 / 16 " | 0.219 " | 0.068 " | 3 / 4 " | 4-40 | ¥779 | |
Q | U24520.011.0025 | 3 / 16 " | 0.219-0.205" | 0.068〜0.058インチ | 1 / 4 " | 4-40 | ¥335 | |
R | U24520.011.0018 | 3 / 16 " | 0.219 " | 0.068 " | 3 / 16 " | 4-40 | ¥244 | |
S | U24520.011.0037 | 3 / 16 " | 0.219 " | 0.068 " | 3 / 8 " | 4-40 | ¥301 | |
T | U24520.011.0050 | 3 / 16 " | 0.219 " | 0.068 " | 1 / 2 " | 4-40 | ¥276 | |
U | U24520.011.0062 | 3 / 16 " | 0.219 " | 0.068 " | 5 / 8 " | 4-40 | ¥548 | |
V | U24520.016.0075 | 5 / 16 " | 0.322 " | 0.096 " | 3 / 4 " | 8-32 | ¥784 | |
W | U24520.016.0175 | 5 / 16 " | 0.322 " | 0.096 " | 1.75 " | 8-32 | ¥1,374 | |
X | U24520.016.0062 | 5 / 16 " | 0.322 " | 0.096 " | 5 / 8 " | 8-32 | ¥977 | |
Y | U24520.016.0200 | 5 / 16 " | 0.322 " | 0.096 " | 2" | 8-32 | ¥1,632 | |
Z | U24520.016.0125 | 5 / 16 " | 0.322 " | 0.096 " | 1.25 " | 8-32 | ¥796 | |
A1 | U24520.016.0150 | 5 / 16 " | 0.322 " | 0.096 " | 1.5 " | 8-32 | ¥845 | |
B1 | U24520.016.0100 | 5 / 16 " | 0.322 " | 0.096 " | 1" | 8-32 | ¥1,024 | |
C1 | U24520.016.0025 | 5 / 16 " | 0.322 " | 0.096 " | 1 / 4 " | 8-32 | ¥478 | |
D1 | U24520.016.0037 | 5 / 16 " | 0.322 " | 0.096 " | 3 / 8 " | 8-32 | ¥395 | |
E1 | U24520.016.0050 | 5 / 16 " | 0.322-0.306" | 0.096〜0.085インチ | 1 / 2 " | 8-32 | ¥503 | |
F1 | U24520.008.0037 | 5 / 32 " | 0.167 " | 0.053 " | 3 / 8 " | 2-56 | ¥295 | |
G1 | U24520.008.0025 | 5 / 32 " | 0.167 " | 0.053 " | 1 / 4 " | 2-56 | ¥163 | |
H1 | U24520.012.0025 | 7 / 32 " | 0.245 " | 0.075 " | 1 / 4 " | 5-40 | ¥571 | |
I1 | U24520.012.0050 | 7 / 32 " | 0.245 " | 0.075 " | 1 / 2 " | 5-40 | ¥1,323 | |
J1 | 591412-PG | 11 / 32 " | 0.373-0.357" | 0.110 "0.099" | 3 / 8 " | 10-32 | ¥1,364 | |
K1 | U24520.019.0200 | 11 / 32 " | 0.373 " | 0.11 " | 2" | 10-24 | ¥3,406 | |
L1 | U24520.019.0100 | 11 / 32 " | 0.373 " | 0.11 " | 1" | 10-24 | ¥1,266 | |
M1 | U24520.019.0087 | 11 / 32 " | 0.373 " | 0.11 " | 7 / 8 " | 10-24 | ¥1,398 | |
N1 | 591416-PG | 11 / 32 " | 0.373-0.357" | 0.110 "0.099" | 1 / 2 " | 10-32 | ¥1,379 | |
O1 | 591432-PG | 11 / 32 " | 0.373 " | 0.11 " | 1" | 10-32 | ¥1,884 | |
O1 | 591448-PG | 11 / 32 " | 0.373 " | 0.11 " | 1.5 " | 10-32 | ¥2,373 | |
O1 | 591406-PG | 11 / 32 " | 0.373 " | 0.11 " | 1 / 4 " | 10-32 | ¥1,136 | |
O1 | 591438-PG | 11 / 32 " | 0.373 " | 0.11 " | 1.25 " | 10-32 | ¥3,214 | |
O1 | 591424-PG | 11 / 32 " | 0.373 " | 0.11 " | 3 / 4 " | 10-32 | ¥1,644 | |
O1 | 591464-PG | 11 / 32 " | 0.373 " | 0.11 " | 2" | 10-32 | ¥3,817 | |
P1 | U24520.019.0150 | 11 / 32 " | 0.373 " | 0.11 " | 1.5 " | 10-24 | ¥2,921 | |
Q1 | U24520.019.0125 | 11 / 32 " | 0.373 " | 0.11 " | 1.25 " | 10-24 | ¥1,674 | |
R1 | U24520.019.0062 | 11 / 32 " | 0.373 " | 0.11 " | 5 / 8 " | 10-24 | ¥1,561 | |
S1 | U24520.019.0050 | 11 / 32 " | 0.373 " | 0.11 " | 1 / 2 " | 10-24 | ¥884 | |
T1 | U24520.019.0037 | 11 / 32 " | 0.373 " | 0.11 " | 3 / 8 " | 10-24 | ¥548 | |
U1 | U24520.019.0025 | 11 / 32 " | 0.373 " | 0.11 " | 1 / 4 " | 10-24 | ¥973 | |
V1 | U24520.019.0075 | 11 / 32 " | 0.373 " | 0.11 " | 3 / 4 " | 10-24 | ¥1,697 | |
W1 | U24520.025.0200 | 15 / 32 " | 0.492 " | 0.144 " | 2" | 1 / 4-20 | ¥3,431 | |
X1 | U24520.025.0125 | 15 / 32 " | 0.492 " | 0.144 " | 1.25 " | 1 / 4-20 | ¥2,975 | |
Y1 | U24520.025.0075 | 15 / 32 " | 0.492 " | 0.144 " | 3 / 4 " | 1 / 4-20 | ¥1,481 | |
Z1 | U24520.025.0050 | 15 / 32 " | 0.492 " | 0.144 " | 1 / 2 " | 1 / 4-20 | ¥2,241 | |
A2 | U24520.025.0037 | 15 / 32 " | 0.492 " | 0.144 " | 3 / 8 " | 1 / 4-20 | ¥2,033 | |
B2 | U24520.025.0100 | 15 / 32 " | 0.492 " | 0.144 " | 1" | 1 / 4-20 | ¥2,414 | |
C2 | U24520.025.0150 | 15 / 32 " | 0.492 " | 0.144 " | 1.5 " | 1 / 4-20 | ¥2,875 |
私たちは助けに来ています!
ここに記載されていない部品をお探しですか?
詳細はこちら
- コーキングガン
- コンデンサテスター
- 秋のレスキューアクセサリー
- サンプルドローポンプ
- 池の曝気管
- 石造建築
- フローコントロールバルブ
- 測定装置
- コルク
- NATIONAL GUARD 頑丈な自動ドア底
- NORTON ABRASIVES 研磨サンディングベルト、幅3/4インチ、長さ20-1 / 2インチ
- WHEELER-REX 油圧パイプカッター
- MILWAUKEE VALVE OASeriseアクチュエータ
- DIXON プッシュインY
- DIXON DQCVシリーズダストキャップ/プラグ
- GORLITZ ランプを折り畳む脚
- GORLITZ ドライブピン
- EATON カウンターロータリーコンタクター
- LINN GEAR 仕上げ済みボアスプロケット、40 チェーン